Shop All Flat Washers
Ampg
Flat Washer, Fits Bolt Size #6 , Phenolic Red Brown Finish
Mfr # Z8404
Zoro # G8765666
Sold in multiples of 6 for $9.54
$9.54
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Phenolic
- Finish Red Brown
- System of Measurement Inch
- Application Insulation & Cushioning
- Washer Material Grade Not Graded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ampg
- MFR # Z8404
- Zoro # G8765666
- Country of Origin United States
- Category Flat Washers
Dimensions
For Screw Size | #6 |
Washer Outside Dia. | 3/8" |
Fits Bolt Sizes | #6 |
Details
Item | Flat Washer |
Material | Phenolic |
Finish | Red Brown |
System of Measurement | Inch |
Application | Insulation & Cushioning |
Washer Material Grade | Not Graded |
Type | Plastic |
Style | Plastic |
Thickness | 0.045" |
Flat Washer Type | Flat Washer |
Washer Basic Material | Phenolic |
Description
Flat Washer
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOREVERBOLT Split Lock Washer, For Screw Size 5/8 in 18-8 Stainless Steel, NL-19 Finish, 25 PK (FBLKW58P25)
- ZORO SELECT M2-0.40 Socket Head Cap Screw, Plain Stainless Steel, 16 mm Length, 50 PK (M51050.020.0016)
- ZORO SELECT Hex Standoff, #4-40 Thrd Sz, 3/16 in L, 3/16 in Thrd L Aluminum Plain, 3/16" Hex W, 10 PK (CRL030344GR)
- PRECISION BRAND Shim Stock, Sheet, Polyester, 0.0010 In, PK5 (44610)
- AMPG Flat Washer, Fits Bolt Size 3/8 in , Steel Black Oxide Finish (Z9163STL)
- AMPG Flat Washer, Fits Bolt Size 1/2" , Case Hardened Steel Plain Finish (Z9219STL)
- AMPG Flat Washer, Fits Bolt Size 1/4" , 18-8 Stainless Steel Plain Finish (Z0705SS)
- AMPG Flat Washer, Fits Bolt Size 1/4" , 334 Stainless Steel Plain Finish (WAS40714)
- AMPG Flat Washer, Fits Bolt Size 3/8" , Case Hardened Steel Plain Finish (Z9090)
- AMPG Flat Washer, Fits Bolt Size 5/8" , Steel Plain Finish (Z9942)
- ZORO SELECT Flat Washer, Fits Bolt Size M6 , Stainless Steel Plain Finish, 50 PK (M55420.060.0001)
- Ampg Flat Washers