Shop All Flat Washers
Ampg
Flat Washer, Fits Bolt Size #6 , Brass Plain Finish
Mfr # Z9086BR
Zoro # G8765858
product price: $2.39
/ea
Sold in multiples of 4 for $9.56
$9.56
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Finish Plain
- Outside Diameter 0.375 in
- Minimum Thickness 0.073 in
- Maximum Thickness 0.083 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ampg
- MFR # Z9086BR
- Zoro # G8765858
- Country of Origin United States
- Category Flat Washers
Dimensions
For Screw Size | #6 |
Outside Diameter | 0.375 in |
Inside Diameter | 0.156 in |
Details
Item | Flat Washer |
Material | Brass |
Finish | Plain |
Minimum Thickness | 0.073 in |
Maximum Thickness | 0.083 in |
Standards | Industry Standard |
System of Measurement | Inch |
Rockwell Hardness | B60 |
Type | Component Thick |
Application | Low Friction |
Material Grade/Class | Commercial Alloy 360 |
Style | Component Thick |
Description
Flat Washer, Finish Plain
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPCON Tapcon Masonry Screw, 1/4" Dia., Flat, 3 3/4 in L, Steel Blue Climaseal, 100 PK (3193407V2)
- CALBRITE Fender Washer, Fits Bolt Size 1/4" , Stainless Steel Plain Finish (S60200FW12)
- TAPCON Tapcon Concrete Screw, 3/16" Dia., Flat, 2 1/4 in L, Climaseal Coated, 75 PK (28360)
- ZORO SELECT Threaded Stud, Zinc Plated Finish, 10 PK (45678)
- AMPG Flat Washer, Fits Bolt Size 1/2" , 316 Stainless Steel Plain Finish (WAS40712)
- AMPG Flat Washer, Fits Bolt Size 5/16" , 17-4 PH SS Plain Finish (Z9201-174)
- AMPG Flat Washer, Fits Bolt Size 9/16" , 18-8 Stainless Steel Plain Finish (Z9275SS)
- AMPG Flat Washer, Fits Bolt Size M10 , 325 Stainless Steel Plain Finish (WAS407M10)
- AMPG Flat Washer, Fits Bolt Size 1" , Case Hardened Steel Black Oxide Finish (Z9209STL)
- AMPG Flat Washer, Fits Bolt Size 3/8" , 18-8 Stainless Steel Plain Finish (Z9097M-SS)
- ZORO SELECT Military Flat Washer, Fits Bolt Size 7/8" , 18-8 Stainless Steel Plain Finish, 5 PK (NAS1149-C1490R)
- Ampg General Washers