Shop All Flat Washers
Ampg
Flat Washer, Fits Bolt Size 5/8" , Steel Plain Finish
Mfr # Z9942
Zoro # G0815410
product price: $16.09
/ea
$16.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Plain
- Outside Diameter 0.988-1.002
- Minimum Thickness 0.240 in
- Maximum Thickness 0.260 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ampg
- MFR # Z9942
- Zoro # G0815410
- Country of Origin United States
- Category Flat Washers
Dimensions
For Screw Size | 5/8" |
Outside Diameter | 0.988-1.002 |
Inside Diameter | 0.625 in - 0.636 in |
Details
Item | Flat Washer |
Material | Steel |
Finish | Plain |
Minimum Thickness | 0.240 in |
Maximum Thickness | 0.260 in |
System of Measurement | Inch |
Type | Shim |
Rockwell Hardness | B49 |
Material Grade/Class | Low Carbon |
Style | Wide Rim |
Description
Shim, 5/8 Thick, 1OD 1/4Thk Stl Plain
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hex Nut, 5/16"-24, Steel, Grade 8, Zinc Plated, 17/64 in Ht, 100 PK (U04162.031.0002)
- MIDWEST FASTENER 5/16"-18 Flange Bolt, Chrome Plated Steel, 1-1/4 in L, 10 PK (75125)
- ZORO SELECT Pin, Stainless Steel A2, 10mm dia., PK5 (M51428.100.0035)
- ZORO SELECT Wood Screw, #8, 1-1/4 in, Zinc Plated Steel Oval Head Slotted Drive, 100 PK (U25880.016.0125)
- AMPG Flat Washer, Fits Bolt Size 1/2" , Steel Plain Finish (Z9941)
- AMPG Flat Washer, Fits Bolt Size 3/8" , Alloy Steel Black Oxide Finish (Z0355)
- AMPG Flat Washer, Fits Bolt Size M8 , 319 Stainless Steel Plain Finish (WAS407M8)
- AMPG Flat Washer, Fits Bolt Size 7/16" , 18-8 Stainless Steel Plain Finish (Z9273SS)
- AMPG Flat Washer, Fits Bolt Size 5/8" , 18-8 Stainless Steel Plain Finish (Z9092-SS)
- AMPG Flat Washer, Fits Bolt Size 1/4" , 18-8 Stainless Steel Plain Finish (Z0705SS)
- ZORO SELECT Flat Washer, Fits Bolt Size 1" , Steel Plain Finish, 25000 PK (100WDOC)
- Ampg Flat Washers