Shop All Flat Washers
Ampg
Flat Washer, Fits Bolt Size 5/8" , 18-8 Stainless Steel Plain Finish
Mfr # Z9092-SS
Zoro # G8766007
product price: $8.15
/ea
$8.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 18-8 Stainless Steel
- Finish Plain
- Outside Diameter 1.25
- Minimum Thickness 0.250
- Standards Industry Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ampg
- MFR # Z9092-SS
- Zoro # G8766007
- Country of Origin United States
- Category Flat Washers
Dimensions
For Screw Size | 5/8" |
Outside Diameter | 1.25 |
Inside Diameter | 0.719 in |
Details
Item | Flat Washer |
Material | 18-8 Stainless Steel |
Finish | Plain |
Minimum Thickness | 0.250 |
Standards | Industry Standard |
System of Measurement | Inch |
Type | Roughneck (Welding) |
Application | Welding |
Rockwell Hardness | B70 |
Style | Weldable |
Description
Flat Washer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Concrete Screw, #12-14 Dia., Pan, 3/4 in L, Steel Black Oxide, 5000 PK (1212ABPPB)
- TE-CO Flange Nut, 1/4"-20, Steel, Not Graded, Black Oxide, 1/2 in Hex Wd, 5/16 in Hex Ht (41601)
- ZORO SELECT Sheet Metal Screw, #4 x 1/2 in, Zinc Plated Steel Pan Head Combination Phillips/Slotted Drive (U26661.011.0050)
- ZORO SELECT 5/16"-18 Socket Head Cap Screw, Chrome Plated Steel, 1 in Length, 5 PK (MPB3581)
- AMPG Flat Washer, Fits Bolt Size 3/8" , Brass Plain Finish (Z9217BR)
- AMPG Flat Washer, Fits Bolt Size 1/2" , Case Hardened Steel Plain Finish (Z9091)
- AMPG Flat Washer, Fits Bolt Size 1/2" , 17-4 PH SS Plain Finish (Z9204-174)
- AMPG Flat Washer, Fits Bolt Size #6 , Phenolic Red Brown Finish (Z8404)
- AMPG Flat Washer, Fits Bolt Size 1/4" , Brass Plain Finish (Z9161BR)
- AMPG Flat Washer, Fits Bolt Size #10 , Case Hardened Steel Nickel Plated Finish (Z9094M)
- ZORO SELECT Flat Washer, Fits Bolt Size 3/4" , Steel Zinc Plated Finish, 2 PK (WASB34RZ)
- Ampg Flat Washers