Shop All Flat Washers
Ampg
Flat Washer, Fits Bolt Size 5/16" , Steel Zinc Plated Finish
Mfr # Z9182-BEV-HZN
Zoro # G8766600
product price: $2.15
/ea
Sold in multiples of 4 for $8.60
$8.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Zinc Plated
- For Screw Size 5/16"
- Outside Diameter 3/4 in
- Minimum Thickness 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ampg
- MFR # Z9182-BEV-HZN
- Zoro # G8766600
- Country of Origin United States
- Category Flat Washers
Dimensions
For Screw Size | 5/16" |
Outside Diameter | 3/4 in |
Inside Diameter | 0.344 in |
Details
Item | Flat Washer |
Material | Steel |
Finish | Zinc Plated |
Minimum Thickness | 1/8 in |
Standards | Industry Standard |
System of Measurement | Inch |
Washer Material Grade | Case Hardened |
Application | Spacing |
Type | Machined (Williams) |
Rockwell Hardness | C40 Surface |
Style | Beveled |
Description
Flat Washer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FASTENMASTER Fastenmaster 5915277 Flatlok No. 14 x 4.5 in. No.40 Torx ttap Flat Head Epoxy Carbon Steel Wood Screws - 50 Piece (5915277)
- ZORO SELECT Wood Screw, #8, 1-1/4 in, Black Steel Flat Head Phillips Drive, 5000 PK (0820DXF217DB)
- ZORO SELECT Thread Cutting Screw, #8 x 3/4 in, Plain Stainless Steel Pan Head Phillips Drive, 100 PK (U27102.016.0075)
- ZORO SELECT Flange Bolt Assortment, Steel, Black Oxide Finish (CPS1LAA9GR)
- AMPG Flat Washer, Fits Bolt Size 3/8" , Case Hardened Steel Plain Finish (Z9090)
- AMPG Flat Washer, Fits Bolt Size M10 , 325 Stainless Steel Plain Finish (WAS407M10)
- AMPG Flat Washer, Fits Bolt Size 1/2" , Case Hardened Steel Black Oxide Finish (Z9204U)
- AMPG Flat Washer, Fits Bolt Size M12 , Stainless Steel Plain Finish (WAS407M12)
- AMPG Flat Washer, Fits Bolt Size #6 , Brass Plain Finish (Z9086BR)
- AMPG Flat Washer, Fits Bolt Size 1/2" , Case Hardened Steel Plain Finish (Z9219STL)
- ZORO SELECT Flat Washer, Fits Bolt Size 1/4" , Steel Chrome Plated Finish, 50 PK (MPB1003)
- Ampg Flat Washers