Shop All Flat Washers
Ampg
Flat Washer, Fits Bolt Size 5/16 in , Steel Black Oxide Finish
Mfr # Z9162STL
Zoro # G8766436
product price: $0.46
/ea
Sold in multiples of 26 for $11.96
$11.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Black Oxide
- For Screw Size 5/16 in
- System of Measurement Inch
- Washer Material Grade Case Hardened
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ampg
- MFR # Z9162STL
- Zoro # G8766436
- Country of Origin United States
- Category Flat Washers
Dimensions
For Screw Size | 5/16 in |
Washer Outside Dia. | 5/8" |
Fits Bolt Sizes | 5/16" |
Details
Item | Flat Washer |
Material | Steel |
Finish | Black Oxide |
System of Measurement | Inch |
Washer Material Grade | Case Hardened |
Rockwell Hardness | 16N80 |
Application | Clamping & Fixturing |
Type | Component Thick |
Style | Component Thick |
Fastener Finish | Black Oxide |
Thickness | 0.093" |
Flat Washer Type | Component Thick Washer |
Washer Basic Material | Steel |
Description
Flat Washer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Clevis Pin, Steel, 5/16 in. dia., PK25 (U39798.031.0250)
- ZORO SELECT Spring P, Coiled, 5/16x2-1/2,8700lb, PK5 (U39140.031.0250)
- ZORO SELECT Undersized Machine Key, Square End, Steel, Plain, 1-1/2 in L, 5/16 in Sq, 10 PK (WWG-30022)
- NORD-LOCK Wedge Lock Washer, For Screw Size M16 Steel, Zinc Flake Finish (1286)
- AMPG Flat Washer, Fits Bolt Size 5/8" , Case Hardened Steel Black Oxide Finish (Z9236)
- AMPG Flat Washer, Fits Bolt Size 5/8" , Case Hardened Steel Nickel Plated Finish (Z9100M)
- AMPG Flat Washer, Fits Bolt Size #10 , 17-4 PH SS Plain Finish (Z9094-174)
- AMPG Flat Washer, Fits Bolt Size 3/8" , 18-8 Stainless Steel Plain Finish (Z0707SS)
- AMPG Flat Washer, Fits Bolt Size 3/4" , Steel Galvanized Finish (Z9693G)
- AMPG Flat Washer, Fits Bolt Size 7/16" , Brass Plain Finish (Z9098BR)
- ZORO SELECT Flat Washer, Fits Bolt Size M8 , Nylon Plain Finish, 50 PK (16M08018200)
- Ampg Flat Washers