Shop All Flat Washers
Ampg
Flat Washer, Fits Bolt Size 5/16 in , Fiberglass Green Tan Finish
Mfr # Z8324
Zoro # G8765121
Sold in multiples of 14 for $9.10
$9.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Fiberglass
- Finish Green Tan
- For Screw Size 5/16 in
- System of Measurement Inch
- Application Insulation & Cushioning
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ampg
- MFR # Z8324
- Zoro # G8765121
- Country of Origin United States
- Category Flat Washers
Dimensions
For Screw Size | 5/16 in |
Washer Outside Dia. | 0.562" |
Fits Bolt Sizes | 5/16" |
Details
Item | Flat Washer |
Material | Fiberglass |
Finish | Green Tan |
System of Measurement | Inch |
Application | Insulation & Cushioning |
Washer Material Grade | not graded |
Type | Plastic |
Style | Plastic |
Washer Basic Material | Fiberglass |
Flat Washer Type | Flat Washer |
Thickness | 0.062" |
Description
Flat Washer
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 2, 1/2"-13 Hex Head Cap Screw, Black Oxide Steel, 7 in L, 5 PK (U08200.050.0700)
- ZORO SELECT Carriage Bolt, 3/8-16x2 1/2 L, Pk50 (U08320.037.0250)
- ZORO SELECT Flat Washer, Fits Bolt Size M18 , Steel Black Oxide Finish, 25 PK (M38100.180.0001)
- PRECISION BRAND External Retaining Ring Assortment, Steel (13990)
- AMPG Flat Washer, Fits Bolt Size 5/8" , Case Hardened Steel Black Oxide Finish (Z9236)
- AMPG Flat Washer, Fits Bolt Size 3/8" , 18-8 Stainless Steel Plain Finish (Z0707SS)
- AMPG Flat Washer, Fits Bolt Size 1/4" , 18-8 Stainless Steel Plain Finish (Z0705SS)
- AMPG Flat Washer, Fits Bolt Size 3/8" , Brass Plain Finish (Z9217BR)
- AMPG Flat Washer, Fits Bolt Size 1/4" , 334 Stainless Steel Plain Finish (WAS40714)
- AMPG Flat Washer, Fits Bolt Size #10 , 18-8 Stainless Steel Plain Finish (Z9094M-SS)
- ZORO SELECT Flat Washer, Fits Bolt Size 1" , 324 Stainless Steel Plain Finish, 10 PK (Z0623-316)
- Ampg Flat Washers