Shop All Flat Washers
Ampg
Flat Washer, Fits Bolt Size 5/16" , Alloy Steel Black Oxide Finish
Mfr # Z0354
Zoro # G8764948
$7.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Alloy Steel
- Finish Black Oxide
- For Screw Size 5/16"
- Outside Diameter 0.625
- Minimum Thickness 0.091 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ampg
- MFR # Z0354
- Zoro # G8764948
- Country of Origin United States
- Category Flat Washers
Dimensions
For Screw Size | 5/16" |
Outside Diameter | 0.625 |
Inside Diameter | 0.316 in |
Details
Item | Flat Washer |
Material | Alloy Steel |
Finish | Black Oxide |
Minimum Thickness | 0.091 in |
Maximum Thickness | 0.095 in |
Standards | AMPG 2002 FIN.01 |
System of Measurement | Inch |
Application | Superior Appearance |
Rockwell Hardness | C43 |
Type | Machined |
Style | Machined |
Description
Flat Washer
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wood Screw, #6, 1/2 in, Plain 18-8 Stainless Steel Flat Head Square Drive, 100 PK (U51877.013.0050)
- ZORO SELECT Grade 5, 1/4"-28 Hex Head Cap Screw, Zinc Plated Steel, 3/4 in L, 100 PK (U01062.025.0075)
- ZORO SELECT Internal Retaining Ring, Stainless Steel, Plain Finish, 1 3/4 in Bore Dia. (HO-175SS)
- ZORO SELECT Not Graded, M20-2.50 Hex Head Cap Screw, Plain Stainless Steel, 110 mm L, 5 PK (M51010.200.0110)
- AMPG Flat Washer, Fits Bolt Size M10 , 325 Stainless Steel Plain Finish (WAS407M10)
- AMPG Flat Washer, Fits Bolt Size 3/4" , Steel Galvanized Finish (Z9693G)
- AMPG Flat Washer, Fits Bolt Size 2" , Case Hardened Steel Black Oxide Finish (Z9256LC)
- AMPG Flat Washer, Fits Bolt Size 5/16" , Case Hardened Steel Black Oxide Finish (Z9201U)
- AMPG Flat Washer, Fits Bolt Size 1/2" , 18-8 Stainless Steel Plain Finish (Z9099M-SS)
- AMPG Flat Washer, Fits Bolt Size 1/4" , 18-8 Stainless Steel Plain Finish (Z9095M-SS)
- AMPG Flat Washer, Fits Bolt Size 3/8" , Case Hardened Steel Nickel Plated Finish (Z9097M)
- Ampg Flat Washers