Shop All Flat Washers
Ampg
Flat Washer, Fits Bolt Size 5/16" , 18-8 Stainless Steel Plain Finish
Mfr # Z9096M-SS
Zoro # G8766016
product price: $4.59
/ea
Sold in multiples of 2 for $9.18
$9.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 18-8 Stainless Steel
- Finish Plain
- Outside Diameter 0.75
- Minimum Thickness 0.115 in
- Maximum Thickness 0.135 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ampg
- MFR # Z9096M-SS
- Zoro # G8766016
- Country of Origin United States
- Category Flat Washers
Dimensions
For Screw Size | 5/16" |
Outside Diameter | 0.75 |
Inside Diameter | 0.344 in |
Details
Item | Flat Washer |
Material | 18-8 Stainless Steel |
Finish | Plain |
Minimum Thickness | 0.115 in |
Maximum Thickness | 0.135 in |
Standards | AMPG 2002 FIN.03 |
System of Measurement | Inch |
Type | Machined (Straight Side) |
Rockwell Hardness | B70 |
Application | Superior Appearance |
Style | Machined |
Description
Flat Washer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hex Nut, 5/8"-11, Stainless Steel, Not Graded, Plain, 0.735 to 0.765 in Ht, 100 PK (62NS188)
- ZORO SELECT Solid Rivet, Universal Head, 0.0625 in Dia., 0.25 in L, Aluminum Body, 250 PK (70AD0204-EA-250)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 3/4" , Steel Zinc Plated Finish, 20 PK (09417)
- SUBURBAN BOLT AND SUPPLY Grade A325, 3/4"-10 Structural Bolt, Plain Steel, 6 in L (A0350480600TC)
- AMPG Flat Washer, Fits Bolt Size 1/4" , 18-8 Stainless Steel Plain Finish (Z9095M-SS)
- AMPG Flat Washer, Fits Bolt Size 1/2" , 18-8 Stainless Steel Plain Finish (Z9099M-SS)
- AMPG Flat Washer, Fits Bolt Size 3/8" , 18-8 Stainless Steel Plain Finish (Z9097M-SS)
- AMPG Flat Washer, Fits Bolt Size #6 , Brass Plain Finish (Z9086BR)
- AMPG Flat Washer, Fits Bolt Size 1-1/2" , Case Hardened Steel Black Oxide Finish (Z9252LC)
- AMPG Flat Washer, Fits Bolt Size 7/8" , Case Hardened Steel Black Oxide Finish (Z9207U)
- ZORO SELECT Flat Washer, Fits Bolt Size M14 , Steel Black Oxide Finish, 10 PK (Z8814)
- Ampg Flat Washers