Shop All Flat Washers
Ampg
Flat Washer, For Screw Size 5/16" , 17-4 PH SS Plain Finish
Mfr # Z9201-174
Zoro # G8766731
$8.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 17-4 PH SS
- Finish Plain
- Outside Diameter 0.75
- Minimum Thickness 0.177 in
- Maximum Thickness 0.197 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ampg
- MFR # Z9201-174
- Zoro # G8766731
- Country of Origin United States
- Category Flat Washers
Dimensions
For Screw Size | 5/16" |
Outside Diameter | 0.75 |
Inside Diameter | 0.344 in |
Details
Item | Flat Washer |
Material | 17-4 PH SS |
Finish | Plain |
Minimum Thickness | 0.177 in |
Maximum Thickness | 0.197 in |
Standards | Industry Standard |
System of Measurement | Inch |
Type | Component Thick |
Rockwell Hardness | C28 |
Application | High Strength & Corrosion Resistance |
Material Grade/Class | 17-4 PH Cond A |
Style | Component Thick |
Description
Flat Washer
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade A325, 1/2"-13 Structural Bolt, Plain Steel, 1 1/2 in L, 25 PK (U04005.050.0150)
- ZORO SELECT Nylon Insert Lock Nut, M10-1.50, A2 Stainless Steel, Not Graded, Plain, 10 mm Ht, 50 PK (M51730.100.0001)
- ZORO SELECT Sheet Metal Screw, #6 x 5/8 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (U26660.013.0062)
- ZORO SELECT Round Spacer, #10 Screw Size, Aluminum, 1/8 in Overall Lg (310210RSA)
- AMPG Flat Washer, For Screw Size 7/16" , Case Hardened Steel Black Oxide Finish (Z9218STL)
- AMPG Flat Washer, For Screw Size 1/2" , 18-8 Stainless Steel Plain Finish (Z9099M-SS)
- AMPG Flat Washer, For Screw Size 1/2" , 316 Stainless Steel Plain Finish (WAS40712)
- AMPG Flat Washer, For Screw Size 1/2" , 17-4 PH SS Plain Finish (Z9204-174)
- AMPG Flat Washer, For Screw Size 5/16 in , Brass Plain Finish (Z9162BR)
- AMPG Flat Washer, For Screw Size 1/2" , Steel Plain Finish (Z9941)
- ZORO SELECT Flat Washer, For Screw Size 5/8" , Stainless Steel Plain Finish, 25 PK (U55410.062.0003)
- Ampg General Washers