Shop All Flat Washers
Ampg
Flat Washer, Fits Bolt Size #4 , Steel Plain Finish
Mfr # Z9154STL
Zoro # G8766241
Sold in multiples of 35 for $10.15
$10.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Plain
- For Screw Size #4
- System of Measurement Inch
- Washer Material Grade Case Hardened
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ampg
- MFR # Z9154STL
- Zoro # G8766241
- Country of Origin United States
- Category Flat Washers
Dimensions
For Screw Size | #4 |
Washer Outside Dia. | 1/4" |
Fits Bolt Sizes | #4 |
Details
Item | Flat Washer |
Material | Steel |
Finish | Plain |
System of Measurement | Inch |
Washer Material Grade | Case Hardened |
Application | Clamping & Fixturing |
Type | Component Thick |
Rockwell Hardness | 16N80 |
Style | Component Thick |
Thickness | 0.062" |
Washer Basic Material | Steel |
Fastener Finish | Black Oxide |
Flat Washer Type | Component Thick Washer |
Description
Flat Washer, Finish Plain
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAK-A-KEY Step Key Stock 2, 1/4 in Top W, 1/8 in Top Step H, 3/8 in Bottom W, 1/8 in Lower Step H (SKS05-2)
- ZORO SELECT Nylon Insert Lock Nut, 1/4"-20, Steel, Grade 2, Zinc Plated, 3 1/2 mm Ht, 2400 PK (B12300.025.0001)
- ZORO SELECT Flush Embedment Anchor, 5/8" Dia, 2" L, Steel Zinc Plated, 200 PK (B30575.050.0001)
- STANLEY ENGINEERED FASTENING Rivet Nut, #8-32 Thread Size, 0.499 in L, Rubber, 25 PK (347012/666)
- AMPG Flat Washer, Fits Bolt Size #10 , 17-4 PH SS Plain Finish (Z9094-174)
- AMPG Flat Washer, Fits Bolt Size M12 , Stainless Steel Plain Finish (WAS407M12)
- AMPG Flat Washer, Fits Bolt Size #10 , 18-8 Stainless Steel Plain Finish (Z9094M-SS)
- AMPG Flat Washer, Fits Bolt Size 3/4" , Case Hardened Steel Nickel Plated Finish (Z9101M)
- AMPG Flat Washer, Fits Bolt Size 1/2" , Steel Plain Finish (Z9941)
- AMPG Flat Washer, Fits Bolt Size 1/4" , 18-8 Stainless Steel Plain Finish (Z0705SS)
- ZORO SELECT Flat Washer, Fits Bolt Size 1/2" , Steel Hot Dipped Galvanized Finish, 550 PK (B38157.050.0001)
- Ampg General Washers