Shop All Flat Washers
Ampg
Flat Washer, Fits Bolt Size #4 , Fiberglass Green Tan Finish
Mfr # Z8310
Zoro # G8765027
product price: $1.15
/ea
Sold in multiples of 12 for $13.80
$13.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Fiberglass
- Finish Green Tan
- For Screw Size #4
- System of Measurement Inch
- Washer Material Grade not graded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ampg
- MFR # Z8310
- Zoro # G8765027
- Country of Origin United States
- Category Flat Washers
Dimensions
For Screw Size | #4 |
Washer Outside Dia. | 0.312" |
Fits Bolt Sizes | #4 |
Details
Item | Flat Washer |
Material | Fiberglass |
Finish | Green Tan |
System of Measurement | Inch |
Washer Material Grade | not graded |
Type | Plastic |
Application | Insulation & Cushioning |
Style | Plastic |
Flat Washer Type | Flat Washer |
Washer Basic Material | Fiberglass |
Thickness | 0.031" |
Description
Flat Washer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Class 10.9, M16-1.50 Hex Head Cap Screw, Plain Steel, 40 mm L, 2 PK (931242)
- MIDWEST FASTENER 3/8" x 3" Zinc Plated Steel Cotter Pins 4PK (930325)
- US CARGO CONTROL Eye Bolt 3/4", 15 in Shank, 1-1/2 in ID, Steel, Galvanized (GVEB34X15)
- ZORO SELECT Not Graded, M8-1.25 Hex Head Cap Screw, Plain Stainless Steel, 20 mm L, 50 PK (M51010.080.0020)
- AMPG Flat Washer, Fits Bolt Size 5/8" , Brass Plain Finish (Z9221BR)
- AMPG Flat Washer, Fits Bolt Size 5/16" , Brass Plain Finish (Z9216BR)
- AMPG Flat Washer, Fits Bolt Size #6 , Phenolic Red Brown Finish (Z8404)
- AMPG Flat Washer, Fits Bolt Size 1/4" , 334 Stainless Steel Plain Finish (WAS40714)
- AMPG Flat Washer, Fits Bolt Size 1/2" , 316 Stainless Steel Plain Finish (WAS40712)
- AMPG Flat Washer, Fits Bolt Size 3/8 in , Steel Black Oxide Finish (Z9163STL)
- ZORO SELECT Flat Washer, Fits Bolt Size 9/16" , Stainless Steel Plain Finish, 25 PK (U55410.056.0001)
- Ampg Flat Washers