Shop All Flat Washers
Ampg
Flat Washer, Fits Bolt Size #4 , Fiberglass Green Tan Finish
Mfr # Z8308
Zoro # G8765060
Sold in multiples of 21 for $10.08
$10.08
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Fiberglass
- Finish Green Tan
- For Screw Size #4
- System of Measurement Inch
- Type Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ampg
- MFR # Z8308
- Zoro # G8765060
- Country of Origin United States
- Category Flat Washers
Dimensions
For Screw Size | #4 |
Fits Bolt Sizes | #4 |
Washer Outside Dia. | 0.219" |
Details
Item | Flat Washer |
Material | Fiberglass |
Finish | Green Tan |
System of Measurement | Inch |
Type | Plastic |
Washer Material Grade | not graded |
Application | Insulation & Cushioning |
Style | Plastic |
Washer Basic Material | Fiberglass |
Thickness | 0.016" |
Flat Washer Type | Flat Washer |
Description
Flat Washer
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Nail Drive Anchor, Alloy Steel 100 PK (U70650.025.0150)
- ZORO SELECT Tanged Helical Insert, Free-Running, M4-0.70 Thrd Sz, 18-8 Stainless Steel, 10 PK (3520-4.00X1.0D)
- WOODPRO FASTENERS Wood Screw, 5/16 in, 3-1/2 in, Stainless Steel Round Head Torx Drive, 25 PK (ST516X312-25PC)
- ZORO SELECT Sheet Metal Screw, #10 x 5/8 in, Zinc Plated Steel Pan Head Combination Phillips/Slotted Drive (U26661.019.0062)
- AMPG Flat Washer, Fits Bolt Size 1/4" , 18-8 Stainless Steel Plain Finish (Z0705SS)
- AMPG Flat Washer, Fits Bolt Size #6 , Phenolic Red Brown Finish (Z8404)
- AMPG Flat Washer, Fits Bolt Size 5/8" , Steel Plain Finish (Z9942)
- AMPG Flat Washer, Fits Bolt Size M6 , 316 Stainless Steel Plain Finish (WAS407M6)
- AMPG Flat Washer, Fits Bolt Size 5/8" , Case Hardened Steel Black Oxide Finish (Z9236)
- AMPG Flat Washer, Fits Bolt Size 3/4" , Steel Galvanized Finish (Z9693G)
- ZORO SELECT Flat Washer, Fits Bolt Size 3/4" , Stainless Steel Plain Finish, 20 PK (U51410.075.0005)
- Ampg Flat Washers