Shop All Flat Washers
Ampg
Flat Washer, Fits Bolt Size #4 , Brass Plain Finish
Mfr # Z9154BR
Zoro # G8766269
product price: $0.50
/ea
Sold in multiples of 19 for $9.50
$9.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Finish Plain
- For Screw Size #4
- System of Measurement Inch
- Washer Material Grade Not Graded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ampg
- MFR # Z9154BR
- Zoro # G8766269
- Country of Origin United States
- Category Flat Washers
Dimensions
For Screw Size | #4 |
Fits Bolt Sizes | #4 |
Washer Outside Dia. | 1/4" |
Details
Item | Flat Washer |
Material | Brass |
Finish | Plain |
System of Measurement | Inch |
Washer Material Grade | Not Graded |
Type | Component Thick |
Rockwell Hardness | B60 |
Application | Low Friction |
Style | Component Thick |
Fastener Finish | Plain |
Washer Basic Material | Brass |
Thickness | 0.062" |
Flat Washer Type | Component Thick Washer |
Description
Flat Washer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 5, 1/4"-20 Hex Head Cap Screw, Black Oxide Steel, 1-1/4 in L, 100 PK (U01000.025.0125)
- AIRMARK WC8-12-32-78L 8 in. Composite Shims - Brown, 32PK (5627005)
- SUBURBAN BOLT AND SUPPLY Grade 8, 1/2"-13 Hex Head Cap Screw, Zinc Yellow Steel, 3 in L (A0030320300ZYD)
- TOGGLER SnapToggle Toggle Bolt, 2-1/2" L, 25 PK (50205)
- AMPG Flat Washer, Fits Bolt Size 3/4" , Case Hardened Steel Black Oxide Finish (Z9222STL)
- AMPG Flat Washer, Fits Bolt Size 3/4" , Case Hardened Steel Nickel Plated Finish (Z9101M)
- AMPG Flat Washer, Fits Bolt Size 1/2" , Steel Plain Finish (Z9941)
- AMPG Flat Washer, Fits Bolt Size #10 , 17-4 PH SS Plain Finish (Z9094-174)
- AMPG Flat Washer, Fits Bolt Size 3/8" , Alloy Steel Black Oxide Finish (Z0355)
- AMPG Flat Washer, Fits Bolt Size 3/8" , Case Hardened Steel Nickel Plated Finish (Z9097M)
- ZORO SELECT Flat Washer, Fits Bolt Size 1/2" , Stainless Steel Plain Finish, 25 PK (U51410.050.0003)
- Ampg General Washers