Shop All Flat Washers
Ampg
Flat Washer, Fits Bolt Size 3/8 in , Steel Black Oxide Finish
Mfr # Z9163STL
Zoro # G8766497
product price: $0.48
/ea
Sold in multiples of 21 for $10.08
$10.08
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Black Oxide
- For Screw Size 3/8 in
- System of Measurement Inch
- Washer Material Grade Case Hardened
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ampg
- MFR # Z9163STL
- Zoro # G8766497
- Country of Origin United States
- Category Flat Washers
Dimensions
For Screw Size | 3/8 in |
Washer Outside Dia. | 3/4" |
Fits Bolt Sizes | 3/8" |
Details
Item | Flat Washer |
Material | Steel |
Finish | Black Oxide |
System of Measurement | Inch |
Washer Material Grade | Case Hardened |
Type | Component Thick |
Rockwell Hardness | C40 Surface |
Application | Clamping & Fixturing |
Style | Component Thick |
Flat Washer Type | Component Thick Washer |
Fastener Finish | Black Oxide |
Thickness | 0.093" |
Washer Basic Material | Steel |
Description
Flat Washer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLIED TITANIUM Grade 2, 5/16"-18 Structural Bolt, Titanium, 2-1/2 in L (0045147)
- HILLMAN Lag Screw, 25 PK (48899)
- L.H. DOTTIE Conical Plug, 7/8" L, Polyethylene, 100 PK (21)
- ZORO SELECT Thumb Screw, 5/16"-18 Thread Size, Spade, Zinc Plated Steel, 0.60 to 0.64 in Head Ht, 3/4 in Lg (TSI0310075P0-025P)
- AMPG Flat Washer, Fits Bolt Size 1-1/2" , Case Hardened Steel Black Oxide Finish (Z9252LC)
- AMPG Flat Washer, Fits Bolt Size 7/16" , Brass Plain Finish (Z9098BR)
- AMPG Flat Washer, Fits Bolt Size 1/4" , 18-8 Stainless Steel Plain Finish (Z9270SS)
- AMPG Flat Washer, Fits Bolt Size 1/2" , Case Hardened Steel Plain Finish (Z9219STL)
- AMPG Flat Washer, Fits Bolt Size 5/8" , Case Hardened Steel Black Oxide Finish (Z9236)
- AMPG Flat Washer, Fits Bolt Size 1" , Case Hardened Steel Black Oxide Finish (Z9208U)
- PRIME-LINE Flat Washer, Fits Bolt Size 1/2" , Steel Galvanized Finish, 25 PK (9080196)
- Ampg General Washers