Shop All Flat Washers
Ampg
Flat Washer, Fits Bolt Size 3/8" , 18-8 Stainless Steel Plain Finish
Mfr # Z9097M-SS
Zoro # G8766180
product price: $4.29
/ea
Sold in multiples of 2 for $8.58
$8.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 18-8 Stainless Steel
- Finish Plain
- Outside Diameter 0.875
- Minimum Thickness 0.115 in
- Maximum Thickness 0.135 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ampg
- MFR # Z9097M-SS
- Zoro # G8766180
- Country of Origin United States
- Category Flat Washers
Dimensions
For Screw Size | 3/8" |
Outside Diameter | 0.875 |
Inside Diameter | 0.406 in |
Details
Item | Flat Washer |
Material | 18-8 Stainless Steel |
Finish | Plain |
Minimum Thickness | 0.115 in |
Maximum Thickness | 0.135 in |
Standards | AMPG 2002 FIN.03 |
System of Measurement | Inch |
Rockwell Hardness | B70 |
Application | Superior Appearance |
Type | Machined (Straight Side) |
Style | Machined |
Description
Flat Washer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER Insulated Cable Staples, 1/2 in Leg L, Plastic, 100 PK (PS-150ZN)
- ZORO SELECT Tanged Helical Insert, Free-Running, M5-0.80 Thrd Sz, 18-8 Stainless Steel, 10 PK (3520-5.00X1.0D)
- ZORO SELECT Slotted Washer, Fits Bolt Size 1/2 in 18-8 Stainless Steel, Plain Finish (Z9428SS)
- MIDWEST FASTENER 24, 3/4" Brl Lg, Steel Zinc, 10 PK (71946)
- AMPG Flat Washer, Fits Bolt Size 1/4" , 18-8 Stainless Steel Plain Finish (Z9095M-SS)
- AMPG Flat Washer, Fits Bolt Size 1/2" , 18-8 Stainless Steel Plain Finish (Z9099M-SS)
- AMPG Flat Washer, Fits Bolt Size 5/16" , 18-8 Stainless Steel Plain Finish (Z9096M-SS)
- AMPG Flat Washer, Fits Bolt Size 7/8" , Case Hardened Steel Black Oxide Finish (Z9207U)
- AMPG Flat Washer, Fits Bolt Size 3/8" , 18-8 Stainless Steel Plain Finish (Z0707SS)
- AMPG Flat Washer, Fits Bolt Size 3/4" , Case Hardened Steel Plain Finish (Z9093)
- ZORO SELECT Flat Washer, Fits Bolt Size .281-.625" , Stainless Steel Passivated Finish, 3000 PK (MS15795-810)
- Ampg General Washers