Shop All Flat Washers
Ampg
Flat Washer, Fits Bolt Size 3/4" , Steel Galvanized Finish
Mfr # Z9693G
Zoro # G8768140
product price: $5.99
/ea
Sold in multiples of 2 for $11.98
$11.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Galvanized
- For Screw Size 3/4"
- Outside Diameter 3
- Minimum Thickness 0.250
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ampg
- MFR # Z9693G
- Zoro # G8768140
- Country of Origin United States
- Category Flat Washers
Dimensions
For Screw Size | 3/4" |
Outside Diameter | 3 |
Inside Diameter | 0.812 in |
Details
Item | Flat Washer |
Material | Steel |
Finish | Galvanized |
Minimum Thickness | 0.250 |
Standards | AMPG 2003 DOCK.01 |
System of Measurement | Inch |
Application | Wood Assembly |
Type | Component Thick (Dock) |
Rockwell Hardness | B49 |
Material Grade/Class | Low Carbon |
Style | Large OD |
Description
Flat Washer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Internal Retaining Ring, Stainless Steel, Plain Finish, 12 mm Bore Dia., 5 PK (DHO-12SA)
- ZORO SELECT Grade 8, 9/16"-12 Hex Head Cap Screw, Black Oxide Steel, 2 in L, 10 PK (N04100.056.0200)
- ZORO SELECT Sheet Metal Screw, #10 x 1-1/4 in, Plain 18-8 Stainless Steel Pan Head Square Drive, 100 PK (1VU46)
- ZORO SELECT Grade 8, 9/16"-12 Hex Head Cap Screw, Zinc Yellow Steel, 2-3/4 in L, 10 PK (N04104.056.0275)
- AMPG Flat Washer, Fits Bolt Size 5/8" , Steel Plain Finish (Z9942)
- AMPG Flat Washer, Fits Bolt Size 7/16" , 17-4 PH SS Plain Finish (Z9203-174)
- AMPG Flat Washer, Fits Bolt Size #6 , Phenolic Red Brown Finish (Z8404)
- AMPG Flat Washer, Fits Bolt Size 5/16 in , Brass Plain Finish (Z9162BR)
- AMPG Flat Washer, Fits Bolt Size 7/16" , 18-8 Stainless Steel Plain Finish (Z9273SS)
- AMPG Flat Washer, Fits Bolt Size 1/4" , 18-8 Stainless Steel Plain Finish (Z9270SS)
- ZORO SELECT Flat Washer, Fits Bolt Size 5/8" , Stainless Steel Plain Finish, 25 PK (U55205.062.0001)
- Ampg Flat Washers