Shop All Flat Washers
Ampg
Flat Washer, Fits Bolt Size 3/4" , 17-4 PH SS Plain Finish
Mfr # Z9101-174
Zoro # G8766390
$9.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 17-4 PH SS
- Finish Plain
- Outside Diameter 1.625
- Minimum Thickness 0.141 in
- Maximum Thickness 0.167 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ampg
- MFR # Z9101-174
- Zoro # G8766390
- Country of Origin United States
- Category Flat Washers
Dimensions
For Screw Size | 3/4" |
Outside Diameter | 1.625 |
Inside Diameter | 0.781 in |
Details
Item | Flat Washer |
Material | 17-4 PH SS |
Finish | Plain |
Minimum Thickness | 0.141 in |
Maximum Thickness | 0.167 in |
Standards | Industry Standard |
System of Measurement | Inch |
Type | Component Thick |
Rockwell Hardness | C28 |
Application | High Strength & Corrosion Resistance |
Material Grade/Class | 17-4 PH Cond A |
Style | Component Thick |
Description
Flat Washer
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAMPER-PRUF SCREWS 10-24 x 1-1/4in Partition Size Sex Bolt Set - One Way - Truss Head - 18-8 Stainless Steel - 100 Pack (5X.102114PS)
- ZORO SELECT Not Graded, 5/8"-11 Hex Head Cap Screw, Plain Stainless Steel, 1-3/4 in L, 10 PK (U55000.062.0175)
- MIDWEST FASTENER Binding Screw, 1.00mm (Coarse) Thd Sz, Steel, 8 PK (933665)
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Plain Stainless Steel, 18 mm Length, 50 PK (M51060.060.0018)
- AMPG Flat Washer, Fits Bolt Size 3/8" , 18-8 Stainless Steel Plain Finish (Z0707SS)
- AMPG Flat Washer, Fits Bolt Size 3/8" , Brass Plain Finish (Z9217BR)
- AMPG Flat Washer, Fits Bolt Size 3/8" , Case Hardened Steel Nickel Plated Finish (Z9097M)
- AMPG Flat Washer, Fits Bolt Size 7/16" , 18-8 Stainless Steel Plain Finish (Z9273SS)
- AMPG Flat Washer, Fits Bolt Size M24 , 316 Stainless Steel Plain Finish (Z8864-316)
- AMPG Flat Washer, Fits Bolt Size 3/4" , 18-8 Stainless Steel Plain Finish (Z9101SSL)
- ZORO SELECT Flat Washer, Fits Bolt Size 1/2" , 316 Stainless Steel Plain Finish, 50 PK (Z0547-316)
- Ampg Flat Washers