Shop All Flat Washers
Ampg
Flat Washer, Fits Bolt Size #3 , Fiberglass Green Tan Finish
Mfr # Z8304
Zoro # G8765036
product price: $0.65
/ea
Sold in multiples of 14 for $9.10
$9.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Fiberglass
- Finish Green Tan
- For Screw Size #3
- System of Measurement Inch
- Washer Material Grade not graded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ampg
- MFR # Z8304
- Zoro # G8765036
- Country of Origin United States
- Category Flat Washers
Dimensions
For Screw Size | #3 |
Washer Outside Dia. | 0.255" |
Fits Bolt Sizes | #3 |
Details
Item | Flat Washer |
Material | Fiberglass |
Finish | Green Tan |
System of Measurement | Inch |
Washer Material Grade | not graded |
Type | Plastic |
Application | Insulation & Cushioning |
Style | Plastic |
Thickness | 0.062" |
Washer Basic Material | Fiberglass |
Flat Washer Type | Flat Washer |
Description
Flat Washer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Thin Wall Key Locking Insert, 4 Keys, M10-1.50 Int Thrd Sz, M14-1.50 Ext Thrd Sz, Steel, 5 PK (5XA36)
- KIPP M8 Socket Head Cap Screw, Black Oxide Steel, 24 mm Length (K0869.308X16)
- ZORO SELECT Hitch Pin, Detent, 7/8 in Pin Dia, 6-1/2 in Shank Lg, Steel, Zinc Plated Finish (U39666.087.0650)
- MIDWEST FASTENER Wedge Anchor, 3/8" Dia., 5" L, Steel Hot Dipped Galvanized, 35 PK (09640)
- AMPG Flat Washer, Fits Bolt Size #10 , 316 Stainless Steel Plain Finish (WAS407#10)
- AMPG Flat Washer, Fits Bolt Size #10 , 17-4 PH SS Plain Finish (Z9094-174)
- AMPG Flat Washer, Fits Bolt Size 1/4" , 334 Stainless Steel Plain Finish (WAS40714)
- AMPG Flat Washer, Fits Bolt Size 7/16" , Brass Plain Finish (Z9098BR)
- AMPG Flat Washer, Fits Bolt Size 3/8" , Case Hardened Steel Plain Finish (Z9090)
- AMPG Flat Washer, Fits Bolt Size 1/4" , Case Hardened Steel Black Oxide Finish (Z9200U)
- ZORO SELECT Flat Washer, Fits Bolt Size 1/2" , Stainless Steel Plain Finish, 25 PK (U51410.050.0001)
- Ampg Flat Washers