Shop All Flat Washers
Ampg
Flat Washer, Fits Bolt Size #2 , Steel Black Oxide Finish
Mfr # Z9152STL
Zoro # G8766208
Sold in multiples of 35 for $9.80
$9.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Black Oxide
- For Screw Size #2
- System of Measurement Inch
- Washer Material Grade Case Hardened
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ampg
- MFR # Z9152STL
- Zoro # G8766208
- Country of Origin United States
- Category Flat Washers
Dimensions
For Screw Size | #2 |
Fits Bolt Sizes | #2 |
Washer Outside Dia. | 0.187" |
Details
Item | Flat Washer |
Material | Steel |
Finish | Black Oxide |
System of Measurement | Inch |
Washer Material Grade | Case Hardened |
Application | Clamping & Fixturing |
Type | Component Thick |
Rockwell Hardness | 16N80 |
Style | Component Thick |
Flat Washer Type | Component Thick Washer |
Washer Basic Material | Steel |
Fastener Finish | Black Oxide |
Thickness | 0.028" |
Description
Flat Washer
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 5/8"-11 Flange Bolt, Plain Steel, 3-1/2 in L, 15 PK (821274G)
- ZORO SELECT Flat Washer, Fits Bolt Size M16 , Brass Plain Finish, 10 PK (FW5B01600-010P1)
- MIDWEST FASTENER Sheet Metal Screw, #8 x 1-1/2 in, Bronze Steel Pan Head Phillips Drive, 30 PK (35952)
- ZORO SELECT Flat Washer, Fits Bolt Size 1/2" , Steel Zinc Yellow Finish, 50 PK (5RKH0)
- AMPG Flat Washer, Fits Bolt Size 5/16 in , Brass Plain Finish (Z9162BR)
- AMPG Flat Washer, Fits Bolt Size 1/4" , Case Hardened Steel Black Oxide Finish (Z9200U)
- AMPG Flat Washer, Fits Bolt Size 1/2" , Case Hardened Steel Black Oxide Finish (Z9204U)
- AMPG Flat Washer, Fits Bolt Size #10 , 18-8 Stainless Steel Plain Finish (Z9094M-SS)
- AMPG Flat Washer, Fits Bolt Size #10 , 316 Stainless Steel Plain Finish (WAS407#10)
- AMPG Flat Washer, Fits Bolt Size 3/8" , 18-8 Stainless Steel Plain Finish (Z9090-SS)
- MTD Washer-Flat (736-0262)
- Ampg General Washers