Shop All Flat Washers
Ampg
Flat Washer, Fits Bolt Size #2 , Brass Plain Finish
Mfr # Z9152BR
Zoro # G8766250
product price: $0.17
/ea
Sold in multiples of 46 for $7.82
$7.82
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Finish Plain
- For Screw Size #2
- System of Measurement Inch
- Rockwell Hardness B50 - B65
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ampg
- MFR # Z9152BR
- Zoro # G8766250
- Country of Origin United States
- Category Flat Washers
Dimensions
For Screw Size | #2 |
Washer Outside Dia. | 0.187" |
Fits Bolt Sizes | #2 |
Details
Item | Flat Washer |
Material | Brass |
Finish | Plain |
System of Measurement | Inch |
Rockwell Hardness | B50 - B65 |
Application | Low Friction |
Type | Component Thick |
Style | Component Thick |
Washer Basic Material | Brass |
Thickness | 0.028" |
Fastener Finish | Plain |
Flat Washer Type | Component Thick Washer |
Description
Flat Washer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Undersized Key Stock, Carbon Steel, Zinc Plated, 12 in L, 7/16 in W, 7/16 in H (WWG310437043712)
- ZORO SELECT Undersized Key Stock, A4 Stainless Steel, Plain, 12 in L, 7 mm W, 7 mm H (WWG700707305)
- ZORO SELECT Lock Nut, 5/8"-18, Steel, Grade A, Zinc Plated, 9/16 in Ht, 25 PK (U11612.062.0001)
- ZORO SELECT Nylon Insert Lock Nut, M14-2.00, A4 Stainless Steel, Not Graded, Plain, 14 mm Ht, 25 PK (M55730.140.0001)
- AMPG Flat Washer, Fits Bolt Size 7/16" , 18-8 Stainless Steel Plain Finish (Z9273SS)
- AMPG Flat Washer, Fits Bolt Size 1/4" , 334 Stainless Steel Plain Finish (WAS40714)
- AMPG Flat Washer, Fits Bolt Size 7/16" , Brass Plain Finish (Z9098BR)
- AMPG Flat Washer, Fits Bolt Size 1/4" , 18-8 Stainless Steel Plain Finish (Z0705SS)
- AMPG Flat Washer, Fits Bolt Size 5/8" , Brass Plain Finish (Z9221BR)
- AMPG Flat Washer, Fits Bolt Size 3/4" , Case Hardened Steel Nickel Plated Finish (Z9101M)
- TE-CO Flat Washer, Fits Bolt Size 1/2" , Stainless Steel Plain Finish, 25 PK (4266501)
- Ampg Flat Washers