Shop All Flat Washers
Ampg
Flat Washer, Fits Bolt Size 1/4 in , Steel Black Oxide Finish
Mfr # Z9161STL
Zoro # G8766479
product price: $0.49
/ea
Sold in multiples of 27 for $13.23
$13.23
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Black Oxide
- For Screw Size 1/4 in
- System of Measurement Inch
- Washer Material Grade Case Hardened
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ampg
- MFR # Z9161STL
- Zoro # G8766479
- Country of Origin United States
- Category Flat Washers
Dimensions
For Screw Size | 1/4 in |
Washer Outside Dia. | 1/2" |
Fits Bolt Sizes | 1/4" |
Details
Item | Flat Washer |
Material | Steel |
Finish | Black Oxide |
System of Measurement | Inch |
Washer Material Grade | Case Hardened |
Rockwell Hardness | 16N80 |
Type | Component Thick |
Application | Clamping & Fixturing |
Style | Component Thick |
Flat Washer Type | Component Thick Washer |
Fastener Finish | Black Oxide |
Thickness | 0.078" |
Washer Basic Material | Steel |
Description
Flat Washer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPG 1/4"-20 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1/2 in Length (ZSE60114C08)
- MIDWEST FASTENER 5/16"-18 x 3/4" Steel Coarse Thread Square Head Set Screws 10PK (60586)
- MIDWEST FASTENER Wood Screw, #6, 3/4 in, Chrome Steel Oval Head Slotted Drive, 60 PK (62196)
- ZORO SELECT 3/8"-16 Socket Head Cap Screw, Black Oxide Steel, 1 in Length, 100 PK (37C100KCS)
- AMPG Flat Washer, Fits Bolt Size 5/8" , Case Hardened Steel Nickel Plated Finish (Z9100M)
- AMPG Flat Washer, Fits Bolt Size 1/4" , 18-8 Stainless Steel Plain Finish (Z0705SS)
- AMPG Flat Washer, Fits Bolt Size 2" , Case Hardened Steel Black Oxide Finish (Z9256LC)
- AMPG Flat Washer, Fits Bolt Size 3/4" , Case Hardened Steel Plain Finish (Z9093)
- AMPG Flat Washer, Fits Bolt Size 1/4" , 334 Stainless Steel Plain Finish (WAS40714)
- AMPG Flat Washer, Fits Bolt Size 3/8" , Alloy Steel Black Oxide Finish (Z0355)
- ZORO SELECT Flat Washer, Fits Bolt Size M18 , Steel Zinc Yellow Finish, 25 PK (M38080.180.0001)
- Ampg Flat Washers