Shop All Flat Washers
Ampg
Flat Washer, For Screw Size 1/4" , Brass Plain Finish
Mfr # Z9161BR
Zoro # G8766460
product price: $1.45
/ea
Sold in multiples of 6 for $8.70
$8.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Finish Plain
- For Screw Size 1/4"
- Outside Diameter 1/2 in
- Minimum Thickness 0.073 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ampg
- MFR # Z9161BR
- Zoro # G8766460
- Country of Origin United States
- Category Flat Washers
Dimensions
For Screw Size | 1/4" |
Outside Diameter | 1/2 in |
Inside Diameter | 0.281 in |
Details
Item | Flat Washer |
Material | Brass |
Finish | Plain |
Minimum Thickness | 0.073 in |
Maximum Thickness | 0.083 in |
Standards | Industry Standard |
System of Measurement | Inch |
Washer Material Grade | Not Graded |
Rockwell Hardness | B60 |
Type | Component Thick |
Application | Low Friction |
Style | Component Thick |
Description
Flat Washer
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Blind Nut Insert, M8-1.25 Thrd Sz, Aluminum, 3 PK (39796)
- TAMPER-PRUF SCREWS 1/4"-20 x 1 in Spanner Flat Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK (122010)
- G.L. HUYETT Cotter Pin Asst CS ZC 100pc (DISP-CP100)
- HHIP 0.641" Replacement Pin Gage P-4 0.0002 Tolerance (4103-0641)
- AMPG Flat Washer, For Screw Size 1/2" , Case Hardened Steel Plain Finish (Z9091)
- AMPG Flat Washer, For Screw Size 2" , Case Hardened Steel Black Oxide Finish (Z9256LC)
- AMPG Flat Washer, For Screw Size 1/2" , 18-8 Stainless Steel Plain Finish (Z0567)
- AMPG Flat Washer, For Screw Size 5/8" , 18-8 Stainless Steel Plain Finish (Z9092-SS)
- AMPG Flat Washer, For Screw Size 7/16" , Brass Plain Finish (Z9098BR)
- AMPG Flat Washer, For Screw Size 1/2" , 316 Stainless Steel Plain Finish (WAS40712)
- SUBURBAN BOLT AND SUPPLY Flat Washer, For Screw Size M10 , Steel Zinc Plated Finish (A4580100USSWZ)
- Ampg Flat Washers