Shop All Flat Washers
Ampg
Flat Washer, Fits Bolt Size 1/2" , Steel Plain Finish
Mfr # Z9941
Zoro # G0887580
product price: $5.69
/ea
Sold in multiples of 2 for $11.38
$11.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Plain
- Outside Diameter 0.748-0.752
- Minimum Thickness 0.240 in
- Maximum Thickness 0.260 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ampg
- MFR # Z9941
- Zoro # G0887580
- Country of Origin United States
- Category Flat Washers
Dimensions
For Screw Size | 1/2" |
Outside Diameter | 0.748-0.752 |
Inside Diameter | 0.500 in - 0.511 in |
Details
Item | Flat Washer |
Material | Steel |
Finish | Plain |
Minimum Thickness | 0.240 in |
Maximum Thickness | 0.260 in |
System of Measurement | Inch |
Type | Shim |
Rockwell Hardness | B49 |
Material Grade/Class | Low Carbon |
Style | Wide Rim |
Description
Shim, 1/2 Thick, 3/4 OD 1/4Thk Stl Plain
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKS Self-Drilling Screw, #12 x 1, Zinc Steel Hex Head 400 PK (21341)
- ZORO SELECT Thick Fender Washer, Fits Bolt Size 5/16" , Steel Zinc Plated Finish, 5 PK (Z9682)
- HILLMAN Hillman Fasteners 230021 100 Pack; 0.25 x 3 in. Zinc; Hex Head Lag Bolt. (797814)
- MIDWEST FASTENER 1/4"-28 x 2-1/2 in Phillips Pan Machine Screw, Zinc Plated Steel, 12 PK (34607)
- AMPG Flat Washer, Fits Bolt Size 5/8" , Steel Plain Finish (Z9942)
- AMPG Flat Washer, Fits Bolt Size 1/2" , 18-8 Stainless Steel Plain Finish (Z9099M-SS)
- AMPG Flat Washer, Fits Bolt Size 3/8" , Case Hardened Steel Plain Finish (Z9090)
- AMPG Flat Washer, Fits Bolt Size 5/16" , Alloy Steel Black Oxide Finish (Z0354)
- AMPG Flat Washer, Fits Bolt Size M10 , 325 Stainless Steel Plain Finish (WAS407M10)
- AMPG Flat Washer, Fits Bolt Size 1/2" , 18-8 Stainless Steel Plain Finish (Z0567)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 5/16" , Steel Black Chrome Finish, 10 PK (34403)
- Ampg General Washers