Shop All Flat Washers
Ampg
Flat Washer, Fits Bolt Size 1/2 in , Steel Galvanized Finish
Mfr # Z9670G
Zoro # G8768061
product price: $3.49
/ea
Sold in multiples of 3 for $10.47
$10.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Galvanized
- System of Measurement Inch
- Washer Material Grade Low Carbon
- Type Component Thick (Dock)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ampg
- MFR # Z9670G
- Zoro # G8768061
- Country of Origin United States
- Category Flat Washers
Dimensions
For Screw Size | 1/2 in |
Washer Outside Dia. | 3" |
Fits Bolt Sizes | 1/2" |
Details
Item | Flat Washer |
Material | Steel |
Finish | Galvanized |
System of Measurement | Inch |
Washer Material Grade | Low Carbon |
Type | Component Thick (Dock) |
Application | Wood Assembly |
Rockwell Hardness | B55 - B85 |
Style | Large OD |
Fastener Finish | Galvanized |
Washer Basic Material | Steel |
Thickness | 1/4" |
Flat Washer Type | Component Thick (Dock) Washer |
Description
Flat Washer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Flat Washer, Fits Bolt Size #4 , 18-8 Stainless Steel 50 PK (68317)
- ZORO SELECT Clevis Pin, Steel, 1/2 in. dia., PK10 (U39797.050.0125)
- BSC PREFERRED Zinc-Plated Steel, 1" L, 10 PK (99795A193)
- FASTENMASTER Lag Screw, 5/8 in, 3 in, Hex Drive, 50 PK (FMLL358-50)
- AMPG Flat Washer, Fits Bolt Size 1/2" , Steel Plain Finish (Z9941)
- AMPG Flat Washer, Fits Bolt Size 3/4" , Case Hardened Steel Black Oxide Finish (Z9222STL)
- AMPG Flat Washer, Fits Bolt Size 5/8" , Case Hardened Steel Nickel Plated Finish (Z9100M)
- AMPG Flat Washer, Fits Bolt Size 1/4" , 334 Stainless Steel Plain Finish (WAS40714)
- AMPG Flat Washer, Fits Bolt Size #6 , Brass Plain Finish (Z9086BR)
- AMPG Flat Washer, Fits Bolt Size 3/8 in , Steel Black Oxide Finish (Z9163STL)
- ZORO SELECT Flat Washer, Fits Bolt Size M12 , Stainless Steel Plain Finish, 25 PK (M55420.120.0001)
- Ampg General Washers