Shop All Flat Washers
Ampg
Flat Washer, Fits Bolt Size 1/2" , 316 Stainless Steel Plain Finish
Mfr # WAS40712
Zoro # G6266038
product price: $10.49
/ea
$10.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 316 Stainless Steel
- Finish Plain
- For Screw Size 1/2"
- Outside Diameter 1 1/16 in
- Minimum Thickness 0.057 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ampg
- MFR # WAS40712
- Zoro # G6266038
- Country of Origin United States
- Category Flat Washers
Dimensions
For Screw Size | 1/2" |
Outside Diameter | 1 1/16 in |
Inside Diameter | 0.531 in |
Dimensional Standards | ASME B18.21.1 |
Outside Diameter Tolerance | +/-0.010 in |
Inside Diameter Tolerance | +/-0.010 in |
Description
Flat Washer, Flat Washer Type SAE, Dimensional Standards ASME B18.21.1, Material Stainless Steel, Material Grade/Class 316, Finish Plain, For Screw Size 1/2 in, Inside Diameter 0.531 in, Outside Diameter 1 1/16 in, Maximum Thickness 0.067 in, System of Measurement Inch, Minimum Thickness 0.057 in, Color Silver, Inside Diameter Tolerance +/-0.010 in, Material Quality Standards ASTM A276, Outside Diameter Tolerance +/-0.010 in, Pack Size Small Pack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Socket Set Screw, Cup, 5/8-11x3, PK5 (SSCIA0620300-005P)
- ZORO SELECT Flat Washer, Fits Bolt Size 1X2" , 18-8 Stainless Steel Plain Finish, 250 PK (10032WN188)
- ZORO SELECT Semi-Tubular Rivet, Oval Head, 1/8 in Dia., 7/32 in L, Stainless Steel Body, 50 PK (1HED3)
- MAK-A-KEY Undersized Key Stock, Carbon Steel, Plain, 36 in L, 5/16 in W, 5/16 in H (6003120312-36)
- AMPG Flat Washer, Fits Bolt Size 7/8" , Case Hardened Steel Black Oxide Finish (Z9207U)
- AMPG Flat Washer, Fits Bolt Size 1/2" , Steel Plain Finish (Z9941)
- AMPG Flat Washer, Fits Bolt Size 5/8" , 18-8 Stainless Steel Plain Finish (Z9092-SS)
- AMPG Flat Washer, Fits Bolt Size 7/16" , 17-4 PH SS Plain Finish (Z9203-174)
- AMPG Flat Washer, Fits Bolt Size 3/8" , Case Hardened Steel Nickel Plated Finish (Z9097M)
- AMPG Flat Washer, Fits Bolt Size #6 , Brass Plain Finish (Z9086BR)
- AMPG Flat Washer, Fits Bolt Size 3/8" , 18-8 Stainless Steel Plain Finish (Z0707SS)
- Ampg Flat Washers