Shop All Flat Washers
Ampg
Flat Washer, For Screw Size 1/2" , 18-8 Stainless Steel Plain Finish
Mfr # Z9099M-SS
Zoro # G8766110
Sold in multiples of 2 for $8.78
$8.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 18-8 Stainless Steel
- Finish Plain
- Outside Diameter 1.125
- Minimum Thickness 0.115 in
- Maximum Thickness 0.135 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ampg
- MFR # Z9099M-SS
- Zoro # G8766110
- Country of Origin United States
- Category Flat Washers
Dimensions
For Screw Size | 1/2" |
Outside Diameter | 1.125 |
Inside Diameter | 0.531 in |
Details
Item | Flat Washer |
Material | 18-8 Stainless Steel |
Finish | Plain |
Minimum Thickness | 0.115 in |
Maximum Thickness | 0.135 in |
Standards | AMPG 2002 FIN.03 |
System of Measurement | Inch |
Type | Machined (Straight Side) |
Rockwell Hardness | B70 |
Application | Superior Appearance |
Style | Machined |
Description
Flat Washer
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Not Graded, 5/16"-18 Hex Head Cap Screw, Plain Stainless Steel, 7/8 in L, 50 PK (U51000.031.0087)
- ZORO SELECT Grade 9, 5/8"-11 Flange Bolt, Plain Alloy Steel, 1-3/4 in L, 5 PK (2FB57)
- ZORO SELECT Fully Threaded Rod, 2-56, 3 ft, Steel, Grade A, Zinc Plated Finish (U20300.008.3600)
- ZORO SELECT Not Graded, 1/2"-13 Hex Head Cap Screw, Plain 18-8 Stainless Steel, 7 in L, 5 PK (U51000.050.0700)
- AMPG Flat Washer, For Screw Size 5/16" , 18-8 Stainless Steel Plain Finish (Z9096M-SS)
- AMPG Flat Washer, For Screw Size 1/4" , 18-8 Stainless Steel Plain Finish (Z9095M-SS)
- AMPG Flat Washer, For Screw Size 3/8" , 18-8 Stainless Steel Plain Finish (Z9097M-SS)
- AMPG Flat Washer, For Screw Size 3/8" , Alloy Steel Black Oxide Finish (Z0355)
- AMPG Flat Washer, For Screw Size #10 , 18-8 Stainless Steel Plain Finish (Z9094M-SS)
- AMPG Flat Washer, For Screw Size 1/4" , 18-8 Stainless Steel Plain Finish (Z0705SS)
- ZORO SELECT Flat Washer, For Screw Size 5/8" , 18-8 Stainless Steel Plain Finish, 5 PK (WASB58R8)
- Ampg Flat Washers