Shop All Flat Washers
Ampg
Flat Washer, Fits Bolt Size 1/2" , 18-8 Stainless Steel Plain Finish
Mfr # Z0567
Zoro # G0886269
$37.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 18-8 Stainless Steel
- Finish Plain
- Outside Diameter 1.125
- Minimum Thickness 0.125
- Standards AMPG 2003 D.01
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ampg
- MFR # Z0567
- Zoro # G0886269
- Country of Origin United States
- Category Flat Washers
Dimensions
For Screw Size | 1/2" |
Outside Diameter | 1.125 |
Inside Diameter | 0.500 in |
Details
Item | Flat Washer |
Material | 18-8 Stainless Steel |
Finish | Plain |
Minimum Thickness | 0.125 |
Standards | AMPG 2003 D.01 |
System of Measurement | Inch |
Type | Shims for D Shafts |
Rockwell Hardness | B83 |
Application | Shaft & Rod Spacing |
Thickness Tolerance | +/-0.005 in |
Style | D-Shaft |
Description
Shim,1/2 D-Profile,1-1/8OD.125 Thk 188SS
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL AMERICA THREADED PRODUCTS Fully Threaded Rod, 5/16"-24, Plain Finish (36849)
- ZORO SELECT Grade 5, 1/2"-20 Hex Head Cap Screw, Zinc Plated Steel, 5 in L, 5 PK (U01062.050.0500)
- ZORO SELECT Fender Washer, Fits Bolt Size 1" , Steel Zinc Plated Finish, 5 PK (U38160.100.0001)
- AIR LOCKER Collated Pin Nail, 1/2 in L, 23 ga, Bronze, Headless Head, 2000 PK (PIN12)
- AMPG Flat Washer, Fits Bolt Size 2" , Case Hardened Steel Black Oxide Finish (Z9256LC)
- AMPG Flat Washer, Fits Bolt Size 1/2" , 17-4 PH SS Plain Finish (Z9204-174)
- AMPG Flat Washer, Fits Bolt Size 3/8" , Case Hardened Steel Plain Finish (Z9090)
- AMPG Flat Washer, Fits Bolt Size 3/8" , Alloy Steel Black Oxide Finish (Z0355)
- AMPG Flat Washer, Fits Bolt Size 3/8" , Case Hardened Steel Nickel Plated Finish (Z9097M)
- AMPG Flat Washer, Fits Bolt Size #6 , Phenolic Red Brown Finish (Z8404)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 5/16" , Nylon 15 PK (70187)
- Ampg Flat Washers