Shop All Flat Washers
Ampg
Flat Washer, Fits Bolt Size 1/2" , 17-4 PH SS Plain Finish
Mfr # Z9204-174
Zoro # G8766740
product price: $13.45
/ea
$13.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 17-4 PH SS
- Finish Plain
- Outside Diameter 1.125
- Minimum Thickness 0.177 in
- Maximum Thickness 0.197 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ampg
- MFR # Z9204-174
- Zoro # G8766740
- Country of Origin United States
- Category Flat Washers
Dimensions
For Screw Size | 1/2" |
Outside Diameter | 1.125 |
Inside Diameter | 0.531 in |
Details
Item | Flat Washer |
Material | 17-4 PH SS |
Finish | Plain |
Minimum Thickness | 0.177 in |
Maximum Thickness | 0.197 in |
Standards | Industry Standard |
System of Measurement | Inch |
Type | Component Thick |
Rockwell Hardness | C28 |
Application | High Strength & Corrosion Resistance |
Material Grade/Class | 17-4 PH Cond A |
Style | Component Thick |
Description
Flat Washer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KREG 100CT Fine Hole Screws (SPS-F1-100)
- ZORO SELECT Tab Weld Nut, 3/8"-16, Steel, 5/8 in Wd, 1 1/8 in Lg, 3/32 in Ht, 50 PK (1LAJ1)
- ZORO SELECT Internal Tooth Lock Washer, For Screw Size #12 Steel, Zinc Plated Finish, 100 PK (U37480.021.0001)
- E-Z LOK Thread Repair Kit, Self Locking Thread Inserts, 5/16"-18x7/16"-14, Steel (EZ-310-5)
- AMPG Flat Washer, Fits Bolt Size 5/16" , 17-4 PH SS Plain Finish (Z9201-174)
- AMPG Flat Washer, Fits Bolt Size 1/2" , 18-8 Stainless Steel Plain Finish (Z9099M-SS)
- AMPG Flat Washer, Fits Bolt Size #10 , 316 Stainless Steel Plain Finish (WAS407#10)
- AMPG Flat Washer, Fits Bolt Size 1/2" , Case Hardened Steel Black Oxide Finish (Z9204U)
- AMPG Flat Washer, Fits Bolt Size 7/16" , Case Hardened Steel Plain Finish (Z9203U)
- AMPG Flat Washer, Fits Bolt Size 3/8" , Case Hardened Steel Black Oxide Finish (Z9202U)
- PRIME-LINE Flat Washer, Fits Bolt Size #8 , Brass Brass Finish, 100 PK (9079628)
- Ampg General Washers