Shop All Flat Washers
Ampg
Flat Washer, Fits Bolt Size #10 , Fiberglass Green Tan Finish
Mfr # Z8320
Zoro # G8765106
product price: $0.54
/ea
Sold in multiples of 17 for $9.18
$9.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Fiberglass
- Finish Green Tan
- For Screw Size #10
- System of Measurement Inch
- Application Insulation & Cushioning
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ampg
- MFR # Z8320
- Zoro # G8765106
- Country of Origin United States
- Category Flat Washers
Dimensions
For Screw Size | #10 |
Fits Bolt Sizes | #10 |
Washer Outside Dia. | 0.438" |
Details
Item | Flat Washer |
Material | Fiberglass |
Finish | Green Tan |
System of Measurement | Inch |
Application | Insulation & Cushioning |
Washer Material Grade | not graded |
Type | Plastic |
Style | Plastic |
Flat Washer Type | Flat Washer |
Washer Basic Material | Fiberglass |
Thickness | 0.062" |
Description
Flat Washer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRECISION BRAND Shim Stock, Roll, Brass, 0.0120 In, 12 In (17426)
- MIDWEST FASTENER Folding Screw Cap, #4 - #6 Dia, White, Nylon 20 PK (76441)
- ZORO SELECT Undersized Key Stock, Carbon Steel, Zinc Plated, 12 in L, 3/8 in W, 3/8 in H (WWG310375037512)
- ZORO SELECT Fully Threaded Rod, 1/4"-28, 6 ft, Stainless Steel, 316, Plain Finish (45094)
- AMPG Flat Washer, Fits Bolt Size 1-1/2" , Case Hardened Steel Black Oxide Finish (Z9241)
- AMPG Flat Washer, Fits Bolt Size 5/8" , Brass Plain Finish (Z9221BR)
- AMPG Flat Washer, Fits Bolt Size #6 , Brass Plain Finish (Z9086BR)
- AMPG Flat Washer, Fits Bolt Size 1/2" , 17-4 PH SS Plain Finish (Z9204-174)
- AMPG Flat Washer, Fits Bolt Size #10 , 316 Stainless Steel Plain Finish (WAS407#10)
- AMPG Flat Washer, Fits Bolt Size 5/8" , Steel Plain Finish (Z9942)
- ZORO SELECT Flat Washer, Fits Bolt Size #12 , Stainless Steel Plain Finish, 50 PK (U51410.021.0002)
- Ampg General Washers