Shop All Flat Washers
Ampg
Flat Washer, Fits Bolt Size #10 , Case Hardened Steel Nickel Plated Finish
Mfr # Z9094M
Zoro # G8765928
product price: $1.69
/ea
Sold in multiples of 6 for $10.14
$10.14
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Case Hardened Steel
- Finish Nickel Plated
- For Screw Size #10
- Outside Diameter 0.500 in
- Minimum Thickness 0.089 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ampg
- MFR # Z9094M
- Zoro # G8765928
- Country of Origin United States
- Category Flat Washers
Dimensions
For Screw Size | #10 |
Outside Diameter | 0.500 in |
Inside Diameter | 0.203 in |
Details
Item | Flat Washer |
Material | Case Hardened Steel |
Finish | Nickel Plated |
Minimum Thickness | 0.089 in |
Maximum Thickness | 0.099 in |
Standards | AMPG 2002 FIN.03 |
System of Measurement | Inch |
Application | Superior Appearance |
Rockwell Hardness | 16N80 |
Type | Machined (Straight Side) |
Material Grade/Class | Case Hardened |
Style | Machined |
Description
Flat Washer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Heavy Hex Nut, 1-7/8"-8, Steel, Grade 2H, Black Oxide, 1-7/8 in Ht (HHNI2H187-001BX)
- ZORO SELECT Thumb Screw, 1/4"-28 Thread Size, Round, Black Oxide Steel, 7/32 in Head Ht, 1 1/2 in Lg (Z0683)
- ZORO SELECT Lag Screw, 1/4 in, 1-1/4 in, Steel, Zinc Plated Hex External Hex Drive, 100 PK (U08280.025.0125)
- ZORO SELECT Socket Set Screw, Cup, M4x0.70mmx4mm, PK100 (M51260.040.0004)
- AMPG Flat Washer, Fits Bolt Size 1/2" , Case Hardened Steel Black Oxide Finish (Z9204U)
- AMPG Flat Washer, Fits Bolt Size #10 , 17-4 PH SS Plain Finish (Z9094-174)
- AMPG Flat Washer, Fits Bolt Size 1/2" , 17-4 PH SS Plain Finish (Z9204-174)
- AMPG Flat Washer, Fits Bolt Size 1-1/4" , 17-4 PH SS Plain Finish (Z9105-174)
- AMPG Flat Washer, Fits Bolt Size 5/8" , Case Hardened Steel Nickel Plated Finish (Z9100M)
- AMPG Flat Washer, Fits Bolt Size 1/4" , 18-8 Stainless Steel Plain Finish (Z0705SS)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size #10 , Aluminum 50 PK (71824)
- Ampg Flat Washers