Shop All Flat Washers
Ampg
Flat Washer, Fits Bolt Size #10 , 18-8 Stainless Steel Plain Finish
Mfr # Z9094M-SS
Zoro # G8766068
product price: $3.19
/ea
Sold in multiples of 3 for $9.57
$9.57
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 18-8 Stainless Steel
- Finish Plain
- Outside Diameter 0.500 in
- Minimum Thickness 0.089 in
- Maximum Thickness 0.099 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ampg
- MFR # Z9094M-SS
- Zoro # G8766068
- Country of Origin United States
- Category Flat Washers
Dimensions
For Screw Size | #10 |
Outside Diameter | 0.500 in |
Inside Diameter | 0.203 in |
Details
Item | Flat Washer |
Material | 18-8 Stainless Steel |
Finish | Plain |
Minimum Thickness | 0.089 in |
Maximum Thickness | 0.099 in |
Standards | AMPG 2002 FIN.03 |
System of Measurement | Inch |
Application | Superior Appearance |
Type | Machined (Straight Side) |
Rockwell Hardness | B70 |
Style | Machined |
Description
Flat Washer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Oversized Key Stock, 305 mm L, 12 mm W, 20 mm H, Carbon Steel (WWG362012305)
- MIDWEST FASTENER Sheet Metal Screw, #4 x 3/4 in, Zinc Plated Steel Pan Head Square Drive, 100 PK (08704)
- L.H. DOTTIE Conical Plug, 1" L, Polyethylene (1AK)
- ZORO SELECT Spacer, 1/4 in Screw Size, Plain Nylon, 1/4 in Overall Lg, 0.26 in Inside Dia, 10 PK (13SP217)
- AMPG Flat Washer, Fits Bolt Size 3/8" , 18-8 Stainless Steel Plain Finish (Z0707SS)
- AMPG Flat Washer, Fits Bolt Size M6 , 316 Stainless Steel Plain Finish (WAS407M6)
- AMPG Flat Washer, Fits Bolt Size 3/4" , Case Hardened Steel Plain Finish (Z9237)
- AMPG Flat Washer, Fits Bolt Size 1" , Case Hardened Steel Black Oxide Finish (Z9208U)
- AMPG Flat Washer, Fits Bolt Size 1-1/2" , Case Hardened Steel Black Oxide Finish (Z9252LC)
- AMPG Flat Washer, Fits Bolt Size 1-1/2" , Case Hardened Steel Black Oxide Finish (Z9241)
- SUBURBAN BOLT AND SUPPLY Flat Washer, Fits Bolt Size 1" , Steel Zinc Plated Finish (A0581000SAEWZ)
- Ampg Flat Washers