Shop All Flat Washers
Ampg
Flat Washer, Fits Bolt Size 1 in , Fiberglass Plain Finish
Mfr # Z8334
Zoro # G8765185
Sold in multiples of 4 for $11.56
$11.56
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Fiberglass
- Finish Plain
- For Screw Size 1 in
- System of Measurement Inch
- Washer Material Grade not graded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ampg
- MFR # Z8334
- Zoro # G8765185
- Country of Origin United States
- Category Flat Washers
Dimensions
For Screw Size | 1 in |
Fits Bolt Sizes | 1" |
Washer Outside Dia. | 1-3/4" |
Details
Item | Flat Washer |
Material | Fiberglass |
Finish | Plain |
System of Measurement | Inch |
Washer Material Grade | not graded |
Application | Insulation & Cushioning |
Type | Plastic |
Style | Plastic |
Flat Washer Type | Flat Washer |
Washer Basic Material | Fiberglass |
Thickness | 0.093" |
Description
Flat Washer, Finish Plain
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METRIC BLUE M10-1.50 Socket Head Cap Screw, Metric Blue Steel, 35 mm Length, 25 PK (UST176267)
- GRIP-RITE 1-5/8 in. Drywall Vinyl Steel Nail Flat Head 5 lb (158VCDW5)
- ZORO SELECT #4-40 Socket Head Cap Screw, Black Oxide Steel, 1/4 in Length, 100 PK (BHSIA0-40025USA-100BX)
- ZORO SELECT Fully Threaded Rod, M8-1.25mm, 1 m, Nylon, 6/6, Plain Finish (38M080125TR)
- AMPG Flat Washer, Fits Bolt Size 3/4" , Case Hardened Steel Black Oxide Finish (Z9222STL)
- AMPG Flat Washer, Fits Bolt Size 3/8" , Brass Plain Finish (Z9217BR)
- AMPG Flat Washer, Fits Bolt Size 1/2" , 316 Stainless Steel Plain Finish (WAS40712)
- AMPG Flat Washer, Fits Bolt Size 1/2" , Case Hardened Steel Plain Finish (Z9091)
- AMPG Flat Washer, Fits Bolt Size 1/2" , Case Hardened Steel Plain Finish (Z9219STL)
- AMPG Flat Washer, Fits Bolt Size 3/8" , 18-8 Stainless Steel Plain Finish (Z0707SS)
- ZORO SELECT Flat Washer, Fits Bolt Size #10 , Nylon Plain Finish, 40 PK (17W04373)
- Ampg General Washers