Shop All Flat Washers
Ampg
Flat Washer, Fits Bolt Size 1" , Case Hardened Steel Black Oxide Finish
Mfr # Z9209STL
Zoro # G8766996
product price: $11.79
/ea
$11.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Case Hardened Steel
- Finish Black Oxide
- Outside Diameter 2
- Minimum Thickness 0.250
- Standards Industry Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ampg
- MFR # Z9209STL
- Zoro # G8766996
- Country of Origin United States
- Category Flat Washers
Dimensions
For Screw Size | 1" |
Outside Diameter | 2 |
Inside Diameter | 1.031 in |
Details
Item | Flat Washer |
Material | Case Hardened Steel |
Finish | Black Oxide |
Minimum Thickness | 0.250 |
Standards | Industry Standard |
System of Measurement | Inch |
Rockwell Hardness | B49 |
Type | Component Thick |
Application | Clamping & Fixturing |
Material Grade/Class | Case Hardened |
Style | Component Thick |
Description
Flat Washer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Round Head Grooved Pin Ust 36-2 50 PK (M39760.026.0003)
- RECOIL Helical Insert Repair Kit, Helical Inserts, M12-1.75, 10 Inserts (35128)
- MIDWEST FASTENER Wing Nut, 1/4"-20, Zinc Alloy, Zinc Plated, 100 PK (09875)
- PRIME-LINE Flat Washer, Fits Bolt Size 5/16" , Steel Zinc Plated Finish, 50 PK (9080728)
- AMPG Flat Washer, Fits Bolt Size 7/8" , Case Hardened Steel Black Oxide Finish (Z9207U)
- AMPG Flat Washer, Fits Bolt Size 1-1/2" , Case Hardened Steel Black Oxide Finish (Z9252LC)
- AMPG Flat Washer, Fits Bolt Size 2" , Case Hardened Steel Black Oxide Finish (Z9256LC)
- AMPG Flat Washer, Fits Bolt Size 1-1/4" , Case Hardened Steel Black Oxide Finish (Z9240)
- AMPG Flat Washer, Fits Bolt Size 1/4" , 18-8 Stainless Steel Plain Finish (Z9270SS)
- AMPG Flat Washer, Fits Bolt Size 3/8" , Alloy Steel Black Oxide Finish (Z0355)
- ZORO SELECT Flat Washer, Fits Bolt Size M6 , Nylon Plain Finish, 50 PK (16M06012150)
- Ampg General Washers