Shop All Flat Washers
Ampg
Flat Washer, Fits Bolt Size 1-3/4" , Steel Hot Dipped Galvanized Finish
Mfr # Z9255-HDG
Zoro # G1686397
Free Shipping & Returns
$177.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Hot Dipped Galvanized
- For Screw Size 1-3/4"
- Outside Diameter 4 in
- Minimum Thickness 0.313
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ampg
- MFR # Z9255-HDG
- Zoro # G1686397
- Country of Origin United States
- Category Flat Washers
Dimensions
For Screw Size | 1-3/4" |
Outside Diameter | 4 in |
Inside Diameter | 2 in |
Details
Item | Flat Washer |
Material | Steel |
Finish | Hot Dipped Galvanized |
Minimum Thickness | 0.313 |
System of Measurement | Inch |
Type | Washer |
Rockwell Hardness | B40 |
Material Grade/Class | Low Carbon |
Style | Oversized (Jumbo) |
Description
Flat Washer,1-3/4 F/W 2.00 X 4.00 X .31
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Not Graded, M8-1.25 Hex Head Cap Screw, Plain Stainless Steel, 65 mm L, 50 PK (M51010.080.0065)
- AMPG Shoulder Screw, 5g6g Thr Sz, 3.8mm Thr Lg, 12 mm Shoulder Lg, 18-8 Stainless Steel (STR601M4X12-SHORT)
- ZORO SELECT Heavy Hex Nut, 1/4"-20, 18-8 Stainless Steel, Not Graded, Plain, 11/64 in Ht, 50 PK (U51091.025.0001)
- MIDWEST FASTENER Sheet Metal Screw, #4 x 3/4 in, Black Steel Pan Head Phillips Drive, 35 PK (79505)
- AMPG Flat Washer, Fits Bolt Size 3/8" , 18-8 Stainless Steel Plain Finish (Z9090-SS)
- AMPG Flat Washer, Fits Bolt Size 3/4" , 18-8 Stainless Steel Plain Finish (Z9101SSL)
- AMPG Flat Washer, Fits Bolt Size #4 , Fiberglass Green Tan Finish (Z8312)
- AMPG Flat Washer, Fits Bolt Size 1/4" , Case Hardened Steel Black Oxide Finish (Z9200U)
- AMPG Flat Washer, Fits Bolt Size 3/4" , Case Hardened Steel Plain Finish (Z9237)
- AMPG Flat Washer, Fits Bolt Size 3/8 in , Steel Black Oxide Finish (Z9163STL)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size #8 , 18-8 Stainless Steel 30 PK (33841)
- Ampg General Washers