Shop All Flat Washers
Ampg
Flat Washer, Fits Bolt Size 1" , 18-8 Stainless Steel Plain Finish
Mfr # Z9279SS
Zoro # G8767300
product price: $29.29
/ea
$29.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 18-8 Stainless Steel
- Finish Plain
- Outside Diameter 2
- Minimum Thickness 0.235 in
- Maximum Thickness 0.265 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ampg
- MFR # Z9279SS
- Zoro # G8767300
- Country of Origin United States
- Category Flat Washers
Dimensions
For Screw Size | 1" |
Outside Diameter | 2 |
Inside Diameter | 1.062 in |
Details
Item | Flat Washer |
Material | 18-8 Stainless Steel |
Finish | Plain |
Minimum Thickness | 0.235 in |
Maximum Thickness | 0.265 in |
Standards | AMPG 2001 FL.07 |
System of Measurement | Inch |
Rockwell Hardness | B70 |
Application | Structural |
Type | Component Thick |
Style | Structural Thick |
Description
Flat Washer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKS Self-Drilling Screw, 1/4" x 1 3/4 in, Climaseal Steel Hex Head External Hex Drive, 250 PK (1018000)
- MIDWEST FASTENER 11/32" Spring Linch Pins 3PK (36705)
- ZORO SELECT Oversized Key Stock, 305 mm L, 10 mm W, 12 mm H, Carbon Steel (WWG361210305)
- ZORO SELECT Grade 9, 5/8"-18 Flange Bolt, Plain Alloy Steel, 1-3/4 in L, 5 PK (2FB74)
- AMPG Flat Washer, Fits Bolt Size 1/2" , 18-8 Stainless Steel Plain Finish (Z9099M-SS)
- AMPG Flat Washer, Fits Bolt Size #10 , Case Hardened Steel Nickel Plated Finish (Z9094M)
- AMPG Flat Washer, Fits Bolt Size 3/4" , Case Hardened Steel Plain Finish (Z9093)
- AMPG Flat Washer, Fits Bolt Size 3/8" , 18-8 Stainless Steel Plain Finish (Z0707SS)
- AMPG Flat Washer, Fits Bolt Size 1/2" , Alloy Steel Black Oxide Finish (Z0356)
- AMPG Flat Washer, Fits Bolt Size M6 , 316 Stainless Steel Plain Finish (WAS407M6)
- ZORO SELECT Flat Washer, Fits Bolt Size 1 3/8 in , Steel Black Oxide Finish, 15 PK (P42014-PG)
- Ampg Flat Washers