Shop All Flat Washers
Ampg
Flat Washer, Fits Bolt Size 1-1/4" , Case Hardened Steel Black Oxide Finish
Mfr # Z9240
Zoro # G8767127
product price: $19.49
/ea
$19.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Case Hardened Steel
- Finish Black Oxide
- For Screw Size 1-1/4"
- Outside Diameter 2.5
- Minimum Thickness 0.344
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ampg
- MFR # Z9240
- Zoro # G8767127
- Country of Origin United States
- Category Flat Washers
Dimensions
For Screw Size | 1-1/4" |
Outside Diameter | 2.5 |
Inside Diameter | 1.312 in |
Details
Item | Flat Washer |
Material | Case Hardened Steel |
Finish | Black Oxide |
Minimum Thickness | 0.344 |
Standards | Industry Standard |
System of Measurement | Inch |
Type | Component Thick |
Rockwell Hardness | 16N80 |
Application | Clamping & Fixturing |
Material Grade/Class | Case Hardened |
Style | Component Thick |
Description
Flat Washer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cotter Pin, Ext Prong, 3/16"Dx3" L, PK50 (U39350.018.0300)
- CSH Wood Screw, #8, 1-1/8 in, Zinc Plated Stainless Steel Flat Head Square Drive, 10000 PK (0.FSC08118ZN17)
- ZORO SELECT #4-40 x 3/8 in Slotted Pan Machine Screw, Zinc Plated Steel, 100 PK (U24520.011.0037)
- NORD-LOCK Wedge Lock Washer, For Screw Size 1 in Steel, Plain Finish, 2 PK (1596)
- AMPG Flat Washer, Fits Bolt Size #10 , 17-4 PH SS Plain Finish (Z9094-174)
- AMPG Flat Washer, Fits Bolt Size 3/8" , 18-8 Stainless Steel Plain Finish (Z0707SS)
- AMPG Flat Washer, Fits Bolt Size 1/4" , 18-8 Stainless Steel Plain Finish (Z9270SS)
- AMPG Flat Washer, Fits Bolt Size M8 , 319 Stainless Steel Plain Finish (WAS407M8)
- AMPG Flat Washer, Fits Bolt Size 1/4" , 17-4 PH SS Plain Finish (Z9095-174)
- AMPG Flat Washer, Fits Bolt Size M30 , 316 Stainless Steel Plain Finish (Z8870-316)
- ZORO SELECT Flat Washer, Fits Bolt Size 1 3/8" , Steel Zinc Yellow Finish, 5 PK (510128G)
- Ampg Flat Washers