Shop All Flat Washers
Ampg
Flat Washer, Fits Bolt Size 1-1/4" , 17-4 PH SS Plain Finish
Mfr # Z9105-174
Zoro # G8766217
$22.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 17-4 PH SS
- Finish Plain
- For Screw Size 1-1/4"
- Outside Diameter 2.5
- Minimum Thickness 0.266 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ampg
- MFR # Z9105-174
- Zoro # G8766217
- Country of Origin United States
- Category Flat Washers
Dimensions
For Screw Size | 1-1/4" |
Outside Diameter | 2.5 |
Inside Diameter | 1.281 in |
Details
Item | Flat Washer |
Material | 17-4 PH SS |
Finish | Plain |
Minimum Thickness | 0.266 in |
Maximum Thickness | 0.290 in |
Standards | Industry Standard |
System of Measurement | Inch |
Type | Component Thick |
Rockwell Hardness | C28 |
Application | High Strength & Corrosion Resistance |
Material Grade/Class | 17-4 PH Cond A |
Style | Component Thick |
Description
Flat Washer
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RECOIL Helical Insert, Free-Running, 1/4"-20 Thrd Sz, 18-8 Stainless Steel, 100 PK (03046)
- ZORO SELECT Threaded Stud, Black Oxide Finish, 4 PK (STUDB70870500-004BX)
- ZORO SELECT Grade 2, 5/16"-18 Hex Head Cap Screw, Black Oxide Steel, 1 in L, 100 PK (U08200.031.0100)
- ZORO SELECT #10-32 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1/2 in Length, 100 PK (U51130.019.0050)
- AMPG Flat Washer, Fits Bolt Size 1/4" , 18-8 Stainless Steel Plain Finish (Z0705SS)
- AMPG Flat Washer, Fits Bolt Size M24 , 316 Stainless Steel Plain Finish (Z8864-316)
- AMPG Flat Washer, Fits Bolt Size 3/8" , Alloy Steel Black Oxide Finish (Z0355)
- AMPG Flat Washer, Fits Bolt Size M12 , Stainless Steel Plain Finish (WAS407M12)
- AMPG Flat Washer, Fits Bolt Size 1/2" , Steel Plain Finish (Z9941)
- AMPG Flat Washer, Fits Bolt Size M6 , 316 Stainless Steel Plain Finish (WAS407M6)
- ZORO SELECT Flat Washer, Fits Bolt Size 1/2" , Steel Hot Dipped Galvanized Finish, 50 PK (U38157.050.0001)
- Ampg Flat Washers