Shop All Flat Washers
Ampg
Flat Washer, Fits Bolt Size #0 , Brass Plain Finish
Mfr # Z9150BR
Zoro # G8766305
product price: $0.23
/ea
Sold in multiples of 46 for $10.58
$10.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Finish Plain
- For Screw Size #0
- System of Measurement Inch
- Rockwell Hardness B60
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ampg
- MFR # Z9150BR
- Zoro # G8766305
- Country of Origin United States
- Category Flat Washers
Dimensions
For Screw Size | #0 |
Washer Outside Dia. | 1/8" |
Fits Bolt Sizes | #0 |
Details
Item | Flat Washer |
Material | Brass |
Finish | Plain |
System of Measurement | Inch |
Rockwell Hardness | B60 |
Type | Component Thick |
Washer Material Grade | Not Graded |
Application | Low Friction |
Style | Component Thick |
Fastener Finish | Plain |
Thickness | 0.019" |
Washer Basic Material | Brass |
Flat Washer Type | Component Thick Washer |
Description
Flat Washer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Class 10.9, M8-1.25 Hex Head Cap Screw, Black Oxide Steel, 30 mm L, 100 PK (M04110.080.0030)
- MIDWEST FASTENER Masonry Screw, 1/4" Dia., Flat, 4 in L, 410 Stainless Steel 50 PK (54566)
- TE-CO Double-End Threaded Stud, 3/4"-10 Thread to 3/4"-10 Thread, 10 in, 18-8 Stainless Steel, Plain (40983)
- ZORO SELECT Military Flat Washer, Fits Bolt Size #10 , 18-8 Stainless Steel Plain Finish, 100 PK (MS15795-808)
- AMPG Flat Washer, Fits Bolt Size #10 , 17-4 PH SS Plain Finish (Z9094-174)
- AMPG Flat Washer, Fits Bolt Size #10 , 316 Stainless Steel Plain Finish (WAS407#10)
- AMPG Flat Washer, Fits Bolt Size 1-1/2" , Case Hardened Steel Black Oxide Finish (Z9241)
- AMPG Flat Washer, Fits Bolt Size 3/4" , Case Hardened Steel Black Oxide Finish (Z9222STL)
- AMPG Flat Washer, Fits Bolt Size 1/4" , 18-8 Stainless Steel Plain Finish (Z9270SS)
- AMPG Flat Washer, Fits Bolt Size 1/2" , 316 Stainless Steel Plain Finish (WAS40712)
- ZORO SELECT Flat Washer, Fits Bolt Size 5/8" , Stainless Steel Plain Finish, 25 PK (U51410.062.0004)
- Ampg General Washers