Shop All Dial Indicators
Ampg
Flat Dial Indicator Point, 1-3/4, 4-48 SS
Mfr # Z9358SS
Zoro # G4887237
Sold in multiples of 3 for $8.97
$8.97
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Contact Point Dia. 1.75 in
- AGD Number AGD 1
- Stem Thread Size #4-48
- Contact Point Shape Flat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ampg
- MFR # Z9358SS
- Zoro # G4887237
- Country of Origin United States
- Category Dial Indicators
Dimensions
Contact Point Dia. | 1.75 in |
Stem Thread Size | #4-48 |
Details
Item | Flat Dial Indicator Point,1-3/4,4-48 SS |
AGD Number | AGD 1 |
Contact Point Shape | Flat |
Description
Flat Dial Indicator Point,1-3/4,4-48 SS, Contact Point Shape Flat, Stem Thread Size #4-48
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULTRA-DEX USA Indexable Boring Bar, S06K SCLCR2-250, 5 in L, High Speed Steel, 80 Degrees Diamond Insert Shape (S06K SCLCR2)
- SWANSON TOOL 8 oz. Brass Plumb Bob (PB008B)
- WARNER 3" Easy Reach™ Scraper w/Threaded Handle, Stainless Steel Blade, .060" (398)
- RIDGID Motor, 115V (96442)
- AMPG Interapid Tip, Carbide, 0.08 X 11/16 (Z6738)
- AMPG Double Stem Dial Indicator Point, Long (Z9336SS)
- AMPG Flat Dial Indicator Point, .175" M2.5 SS (Z9309SS-M)
- AMPG Cone Dial Indicator Point, 3/4", 4-48 SS (Z9328SS)
- AMPG Dial Indicator Contact Point, Ring (Z9414)
- AMPG Interapid Tip, Ruby, 2mm X 13/16 (Z6306)
- HHIP 0.8mm X 0.01mm Metric Dial Test Indicator (4400-1004)
- Ampg Dial Indicators