Shop All Dial Indicators
Ampg
Flat Dial Indicator Contact, 3/8Od, M2.5
Mfr # Z9366MSS
Zoro # G4887149
product price: $8.89
/ea
$8.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Point Dia. 0.375 in
- Contact Point Shape Flat
- AGD Number AGD 1
- Stem Thread Size M2.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ampg
- MFR # Z9366MSS
- Zoro # G4887149
- Country of Origin United States
- Category Dial Indicators
Dimensions
Contact Point Dia. | 0.375 in |
Stem Thread Size | M2.5 |
Details
Item | Flat Dial Indicator Contact,3/8Od,M2.5 |
Contact Point Shape | Flat |
AGD Number | AGD 1 |
Description
Flat Dial Indicator Contact,3/8Od,M2.5, Contact Point Shape Flat, Stem Thread Size M2.5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINDSTROM Ergo Long Nose Plier (RX7890)
- CHANNELLOCK Adj. Wrench, 6", 15/16" Cap., Chrome (806WCB)
- HHIP 8-1/4" A2-5 Mount Back Plate For 3 Jaw Chucks (3900-4841)
- KRAFT TOOL Power Troweler Blade, Finish, 6x18 in (SK214)
- AMPG Cone Dial Indicator Point, 3/4", 4-48 SS (Z9328SS)
- AMPG Interapid Tip, Carbide, 0.1 X 2-3/4 (Z6884)
- AMPG Flat Dial Indicator Point, 3/8" M2.5 SS (Z9312SS-M)
- AMPG Brown and Sharpe Tip, Carbide, 0.04X1-7/16 (Z6645)
- AMPG Flat Dial Indicator Point, .175" M2.5 SS (Z9309SS-M)
- AMPG Gage Ball Tip, 1/8, 4-48 (Z6936SS)
- MITUTOYO Dial indicator, 0.01-10 mm (2046A-80)
- Ampg Dial Indicators