Shop All Dial Indicators
Ampg
Flat Dial Indicator Contact, 3/8Od, 4-48
Mfr # Z9366SS
Zoro # G4887130
product price: $11.15
/ea
$11.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Contact Point Dia. 0.375 in
- Stem Thread Size #4-48
- AGD Number AGD 1
- Contact Point Shape Flat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ampg
- MFR # Z9366SS
- Zoro # G4887130
- Country of Origin United States
- Category Dial Indicators
Dimensions
Contact Point Dia. | 0.375 in |
Stem Thread Size | #4-48 |
Details
Item | Flat Dial Indicator Contact,3/8Od,4-48 |
AGD Number | AGD 1 |
Contact Point Shape | Flat |
Description
Flat Dial Indicator Contact,3/8Od,4-48, Contact Point Shape Flat, Stem Thread Size #4-48
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERMONT GAGE Plug Gage, Class X, 0.12 in. dia. (141112000)
- CHICAGO-LATROBE 118° Silver & Deming Drill with 1/2 Reduced Shank Chicago-Latrobe 190 Steam Oxide HSS RHS/RHC 39/64 (55439)
- TEKTON 1/2 Inch Drive x 25 mm Deep 12-Point Socket (SHD23325)
- SUPERCUT 62-inch x 0.25-inch x 0.014 x 14 TPI Carbon Tool Steel Blade (376005)
- AMPG Extension Point, 1", 4-48 SS (Z9339SS)
- AMPG Dial Indicator, M2.5 Stud, 4-48 Tap, SS (Z9344SS)
- AMPG Interapid Tip, Carbide, 0.08 X 11/16 (Z6738)
- AMPG Shock Absorbing Dial Indicator Point (Z9490)
- AMPG Flat Dial Indicator Contact, 3/8Od, M2.5 (Z9366MSS)
- AMPG Flat Dial Indicator Point, 7/8" M2.5 SS (Z9316SS-M)
- TESA BROWN & SHARPE Dial Test Indicator, 0 to 0.4mm (74.111369)
- Ampg Dial Indicators