Shop All Dial Indicators
Ampg
Flat Dial Indicator Contact, 3/8", Steel
Mfr # Z9492
Zoro # G4886625
product price: $10.25
/ea
$10.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Point Dia. 0.375 in
- Contact Point Shape Flat
- AGD Number AGD 1
- Stem Thread Size #4-48
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ampg
- MFR # Z9492
- Zoro # G4886625
- Country of Origin United States
- Category Dial Indicators
Dimensions
Contact Point Dia. | 0.375 in |
Stem Thread Size | #4-48 |
Details
Item | Flat Dial Indicator Contact,3/8",Steel |
Contact Point Shape | Flat |
AGD Number | AGD 1 |
Description
Flat Dial Indicator Contact,3/8 In.,Steel, Contact Point Shape Flat, Stem Thread Size #4-48
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Insulated Slotted Screwdriver 3/32 in Round (1YXJ8)
- PROTO SET PRY & ROLLING HEAD BAR 4PC (PO2100)
- GEARWRENCH Large Hex Die Adapter (82802D)
- DRILLCO 11/16 X 8, SDS PLUS DRILL - 1700A (170A1448)
- AMPG Shock Absorbing Dial Indicator Point (Z9490)
- AMPG Carbide Contact Point, 4mm, 4-48 (Z6968)
- AMPG Gage Ball Tip, .187, 4-48 (Z6938SS)
- AMPG Extension Point, 3/4", M2.5 SS (Z9392SS-M)
- AMPG Extension Point Kit, 1, 2, 3", SS (Z9350SS)
- AMPG Gage Ball Tip, 1/4, 4-48 (Z6940)
- INSIZE Dial Test, Rage 0 to 0.006" (2386-006A)
- Ampg Dial Indicators