Shop All Dial Indicators
Ampg
Flat Dial Indicator Contact, 2" Od, 4-48
Mfr # Z9372SS
Zoro # G4887036
product price: $68.25
/ea
$68.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Point Dia. 2 in
- AGD Number AGD 1
- Contact Point Shape Flat
- Stem Thread Size #4-48
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ampg
- MFR # Z9372SS
- Zoro # G4887036
- Country of Origin United States
- Category Dial Indicators
Dimensions
Contact Point Dia. | 2 in |
Stem Thread Size | #4-48 |
Details
Item | Flat Dial Indicator Contact,2" Od,4-48 |
AGD Number | AGD 1 |
Contact Point Shape | Flat |
Description
Flat Dial Indicator Contact,2 In. Od,4-48, Contact Point Shape Flat, Stem Thread Size #4-48
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PACKERS KROMER Tool Balancer, 66-99 lbs, 6.5 ft, Alum (7241-3)
- KIPP 2-Spoke Handwheel, Aluminum, Diameter D1= 250, Bore Dia. D2= 0.875", Revolving Grip, Thermoset (K0162.4250XCV)
- GREENLEE Cable Puller Sheave, Hook Type, 12 In (651)
- BON TOOL Bon 22-312 Screed, Mag 1 1/2" X 3 1/2", 12 Foot (22-312)
- AMPG Ruby Contact Point, 4mm, M2.5 (Z6979)
- AMPG Ball Dial Indicator Contact, 1/8, Carbide (Z9384)
- AMPG Flat Dial Indicator Point, .175" 4-48 SS (Z9309SS)
- AMPG Stem Dial Indicator Point, 1.16", 4-48 SS (Z9338LSS)
- AMPG Brown and Sharpe Tip, Carbide, 0.04X1-7/16 (Z6645)
- AMPG Flat Dial Indicator Contact, 1/2", Steel (Z9491)
- MITUTOYO Dial Indicator, .001-.1" (1921A-10)
- Ampg Dial Indicators