Shop All Dial Indicators
Ampg
Flat Dial Indicator Contact, 1.5Od, 4-48
Mfr # Z9371SS
Zoro # G4887045
product price: $26.39
/ea
$26.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Point Dia. 1.5 in
- AGD Number AGD 1
- Contact Point Shape Flat
- Stem Thread Size #4-48
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ampg
- MFR # Z9371SS
- Zoro # G4887045
- Country of Origin United States
- Category Dial Indicators
Dimensions
Contact Point Dia. | 1.5 in |
Stem Thread Size | #4-48 |
Details
Item | Flat Dial Indicator Contact,1.5Od,4-48 |
AGD Number | AGD 1 |
Contact Point Shape | Flat |
Description
Flat Dial Indicator Contact,1.5Od,4-48, Contact Point Shape Flat, Stem Thread Size #4-48
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Combination Wrench, SAE, 1-1/2in Size (J1248B)
- FOWLER 0-4" Vernier Depth Micrometer (522251100)
- OSG Spiral Point Tap, #8-32, Plug, UNC, 2 Flutes, TiN (2880305)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 5/8" 12 pt SAE Socket, 12 Points (40820)
- AMPG Extension Point, 3/4", M2.5 SS (Z9392SS-M)
- AMPG Cone Dial Indicator Point, 3/4", 4-48 SS (Z9328SS)
- AMPG Extension Point, 3/4", 4-48 SS (Z9392SS)
- AMPG Ruby Contact Point, 4mm, M2.5 (Z6977)
- AMPG Extension Point, 1", M2.5 SS (Z9339SS-M)
- AMPG Extension Point Kit, 1, 2, 3", SS (Z9350SS)
- TESA BROWN & SHARPE Dial Test Indicator, Hori, 0 to 0.008 In (599-7032-5)
- Ampg Indicators, Indicator Holders & Accessories