Shop All Dial Indicators
Ampg
Flat Dial Indicator Contact, 1/4Od, 4-48
Mfr # Z9365SS
Zoro # G4887158
$8.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Point Dia. 0.25 in
- Stem Thread Size #4-48
- AGD Number AGD 1
- Contact Point Shape Flat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ampg
- MFR # Z9365SS
- Zoro # G4887158
- Country of Origin United States
- Category Dial Indicators
Dimensions
Contact Point Dia. | 0.25 in |
Stem Thread Size | #4-48 |
Details
Item | Flat Dial Indicator Contact,1/4Od,4-48 |
AGD Number | AGD 1 |
Contact Point Shape | Flat |
Description
Flat Dial Indicator Contact,1/4Od,4-48, Contact Point Shape Flat, Stem Thread Size #4-48
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIGI-PAS Digi-Pas DWL280PRO Waterproof IP67 Torpedo Digital Level Protractor with 0.05 Degree Accuracy (DWL280PRO)
- RIDGID Clevis, Top (50877)
- WIHA Pozidriv(R) #2 Round (31315)
- PROTO C-Clamp, Regular Duty, 12" Max. Opening (J412A)
- AMPG Extension Point Kit, 1, 2, 3", SS (Z9350SS)
- AMPG Brown and Sharpe Tip, Carbide, 0.04X1-7/16 (Z6645)
- AMPG Ruby Contact Point, 4mm, 4-48 (Z7039)
- AMPG Extension Point, 1", M2.5 SS (Z9339SS-M)
- AMPG Interapid Tip, Carbide, 0.08 X 11/16 (Z6738)
- AMPG Gage Ball Tip, 3/8, 4-48 (Z6944)
- STARRETT Indicator Inspection Kit, 0 to 1 In, 0-100 (S898Z-2)
- Ampg Indicators, Indicator Holders & Accessories