Shop All Dial Indicators
Ampg
Flat Dial Indicator Contact, 1/2Od, M2.5
Mfr # Z9367MSS
Zoro # G4887121
product price: $9.25
/ea
$9.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Point Dia. 0.5 in
- AGD Number AGD 1
- Contact Point Shape Flat
- Stem Thread Size M2.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ampg
- MFR # Z9367MSS
- Zoro # G4887121
- Country of Origin United States
- Category Dial Indicators
Dimensions
Contact Point Dia. | 0.5 in |
Stem Thread Size | M2.5 |
Details
Item | Flat Dial Indicator Contact,1/2Od,M2.5 |
AGD Number | AGD 1 |
Contact Point Shape | Flat |
Description
Flat Dial Indicator Contact,1/2Od,M2.5, Contact Point Shape Flat, Stem Thread Size M2.5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEO Slotting Saw, 1/8" Cutter Thickness (MC6021-6X1/8X1-48T 105-09440)
- CRESCENT Self-Adjusting Pipe Wrench, 0 to 2-1/2 in Jaw, 16.17 in L, Spring-Loaded Jaw, Steel, Powder-Coated (CPW16S)
- SUNEX Ratchet, Mini, Dual Flex Head, 1/4", 44 pcs. (9732)
- SURTEK Combination Ratcheting Wrench 13Mm (100583)
- AMPG Flat Dial Indicator Point, 7/8" M2.5 SS (Z9316SS-M)
- AMPG Flat Dial Indicator Contact, 3/8Od, M2.5 (Z9366MSS)
- AMPG Flat Dial Indicator Contact, 1/2", Steel (Z9491)
- AMPG Gage Ball Tip, .187, 4-48 (Z6938SS)
- AMPG Interapid Tip, Carbide, 2mm X 21mm (Z6526)
- AMPG Extension Point, 3/4", 4-48 SS (Z9392SS)
- MITUTOYO Dial Indicator, 0 to 2 In, 0-100 (2424A-19)
- Ampg Precision Measuring Tools