Shop All Dial Indicators
Ampg
Flat Dial Indicator Contact, 1/2Od, 4-48
Mfr # Z9367SS
Zoro # G4887115
$10.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Stainless Steel; 4-48 Thread; 1/2" Diameter; 0.100" Thickness
- Contact Point Style Flat
- Contact Point Dia. 0.5 in
- Contact Point Shape Flat
- Stem Thread Size #4-48
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ampg
- MFR # Z9367SS
- Zoro # G4887115
- Country of Origin United States
- Category Dial Indicators
Dimensions
Contact Point Dia. | 0.5 in |
Stem Thread Size | #4-48 |
Details
Features | Stainless Steel; 4-48 Thread; 1/2" Diameter; 0.100" Thickness |
Contact Point Style | Flat |
Item | Flat Dial Indicator Contact,1/2Od,4-48 |
Contact Point Shape | Flat |
AGD Number | AGD 1, AGD 2 |
Description
Flat Dial Indicator Contact,1/2Od,4-48, Contact Point Shape Flat, Stem Thread Size #4-48
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETA Slotted Head Screwdriver, 2.5mm x 50mm (012900003)
- KRAFT TOOL Stainless Steel Outside Corner, 3-1/8"x1 (PL592PF)
- DRILL AMERICA 4.30mm HSS Jobber Length Drill Bit (DWDMM4.30)
- BOSCH Spline Core Bit, 2-1/4in., Spline (HC8017)
- AMPG Stem Dial Indicator Point, 1.16", 4-48 SS (Z9338LSS)
- AMPG Cone Dial Indicator Point, 3/4", 4-48 SS (Z9328SS)
- AMPG Extension Point, 1-3/4", 4-48 SS (Z9394SS)
- AMPG Ruby Contact Point, 4mm, 4-48 (Z7039)
- AMPG Flat Dial Indicator Point, .175" 4-48 SS (Z9309SS)
- AMPG Bent Stem Dial Indicator Point, 5/16", SS (Z9333SS)
- MITUTOYO Snap Gage, Dial (201-154)
- Ampg Precision Measuring Tools