Shop All Flange Nuts
Ampg
Flange Nut, #8-32, 316 Stainless Steel, 316 H5, Plain, 11/32 in Hex Wd, 1/4 in Hex Ht
Mfr # ZNF61608C
Zoro # G6252099
product price: $12.45
/ea
$12.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 316 Stainless Steel
- Material Grade/Class 316 H5
- Finish Plain
- Hex Height 1/4 in
- Hex Width 11/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ampg
- MFR # ZNF61608C
- Zoro # G6252099
- Country of Origin United States
- Category Flange Nuts
Dimensions
Thread Size | #8-32 |
Hex Height | 1/4 in |
Hex Width | 11/32 in |
Flange Diameter | 15/32 in |
Nut Height | 1/4 in |
Flange Dia. | 15/32 in |
Dia./Thread Size | 8-32 |
Width Across Flats | 11/32 in |
Description
Flange Nut, Material Grade/Class 316 H5, Material Stainless Steel, Finish Plain, Thread Size 8 In.-32, Hex Width 11/32 in, Hex Height 1/4 in, Flange Diameter 15/32 in, System of Measurement Inch, Hex Type Flange Nut, Pack Size Small Pack, Thread Direction Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wedge Anchor, 1/2" Dia., 7" L, Steel Zinc Plated, 60 PK (B70411.050.0700)
- ZORO SELECT Wood Screw, #4, 1/2 in, Zinc Plated Steel Flat Head Slotted Drive, 100 PK (U25130.011.0050)
- ZORO SELECT Tanged Helical Insert, Screw-Locking, #4-40 Thrd Sz, 18-8 Stainless Steel, 10 PK (3532-4GX1.5DSL)
- SUBURBAN BOLT AND SUPPLY 1/2-13 X 1/2 SOCKET SET SCREW FLAT POINT (A0510320032F)
- AMPG Flange Nut, 7/8"-9, 316 Stainless Steel, 316 H5, Plain, 1-7/16 in Hex Wd, 1-1/8 in Hex Ht (ZNF61678C)
- AMPG Flange Nut, #10-24, 316 Stainless Steel, 316 H5, Plain, 3/8 in Hex Wd, 5/16 in Hex Ht (ZNF61610C)
- AMPG Flange Nut, #6-32, 316 Stainless Steel, 316 H5, Plain, 5/16 in Hex Wd, 7/32 in Hex Ht (ZNF61606C)
- AMPG Flange Nut, 5/8"-18, 316 Stainless Steel, 316 H5, Plain, 1-1/16 in Hex Wd, 13/16 in Hex Ht (ZNF61658F)
- AMPG Flange Nut, #10-32, 316 Stainless Steel, 316 H5, Plain, 3/8 in Hex Wd, 5/16 in Hex Ht (ZNF61610F)
- AMPG Flange Nut, 1/4"-28, 316 Stainless Steel, 316 H5, Plain, 1/2 in Hex Wd, 5/16 in Hex Ht (ZNF61614F)
- HHIP Flange Nut, M8-125, Black Oxide (3903-1262)
- Ampg Flange Nuts