Shop All Flange Nuts
Ampg
Flange Nut, #6-32, 316 Stainless Steel, 316 H5, Plain, 5/16 in Hex Wd, 7/32 in Hex Ht
Mfr # ZNF61606C
Zoro # G6316383
product price: $12.65
/ea
$12.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 316 Stainless Steel
- Material Grade/Class 316 H5
- Finish Plain
- Hex Height 7/32 in
- Hex Width 5/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ampg
- MFR # ZNF61606C
- Zoro # G6316383
- Country of Origin United States
- Category Flange Nuts
Dimensions
Thread Size | #6-32 |
Hex Height | 7/32 in |
Hex Width | 5/16 in |
Flange Diameter | 13/32 in |
Nut Height | 7/32 in |
Width Across Flats | 5/16 in |
Flange Dia. | 13/32 in |
Dia./Thread Size | 6-32 |
Description
Flange Nut, Material Grade/Class 316 H5, Material Stainless Steel, Finish Plain, Thread Size 6 In.-32, Hex Width 5/16 in, Hex Height 7/32 in, Flange Diameter 13/32 in, System of Measurement Inch, Hex Type Flange Nut, Pack Size Small Pack, Thread Direction Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Split Lock Washer, For Screw Size 3/4 in Steel, Black Oxide Finish, 10 PK (U37000.075.0001)
- MIDWEST FASTENER 5/16"-18 Hex Head Cap Screw, Zinc Plated Steel, 3 in L, 100 PK (00994)
- MIDWEST FASTENER Sheet Metal Screw, #6 x 1/4 in, Zinc Plated Steel Pan Head Phillips Drive, 50 PK (931582)
- SPEC OPS Heavy Duty Staples, 9/16 in Leg L, Steel, 5000 PK (SPEC-HD916-5M)
- AMPG Flange Nut, #10-24, 316 Stainless Steel, 316 H5, Plain, 3/8 in Hex Wd, 5/16 in Hex Ht (ZNF61610C)
- AMPG Flange Nut, 7/8"-9, 316 Stainless Steel, 316 H5, Plain, 1-7/16 in Hex Wd, 1-1/8 in Hex Ht (ZNF61678C)
- AMPG Flange Nut, #8-32, 316 Stainless Steel, 316 H5, Plain, 11/32 in Hex Wd, 1/4 in Hex Ht (ZNF61608C)
- AMPG Flange Nut, 5/8"-18, 316 Stainless Steel, 316 H5, Plain, 1-1/16 in Hex Wd, 13/16 in Hex Ht (ZNF61658F)
- AMPG Flange Nut, #10-32, 316 Stainless Steel, 316 H5, Plain, 3/8 in Hex Wd, 5/16 in Hex Ht (ZNF61610F)
- AMPG Flange Nut, 3/4"-16, 316 Stainless Steel, 316 H5, Plain, 1-1/4 in Hex Wd, 1 in Hex Ht (ZNF61634F)
- TE-CO Flange Nut, M16-2.00, Steel, Not Graded, Black Oxide, 24 mm Hex Wd, 21 mm Hex Ht (61605)
- Ampg Flange Nuts